PAR46 Incandescent Reflective Lamps

8 Found
Candela

200W 130V 2270L PAR46 MED SIDE

Item #: 311650
CAT #: 200PAR46/3NSP-130V
UPC:
Sign In or Register to view pricing and more.
Satco

4435 12V 30W ST2 PAR46 C6

Item #: 1981669
CAT #: S4335
UPC: 04592304335
Sign In or Register to view pricing and more.
Satco

30W PAR46 Incandescent Lamp

Item #: 472007
CAT #: S4324
UPC: 045923043246
Sign In or Register to view pricing and more.
SYLVANIA

15196 LAMP

Item #: 256806
CAT #: 200PAR46/3MFL-125-130V
UPC: 046135151965
Sign In or Register to view pricing and more.
SYLVANIA

50W PAR46 LAMP

Item #: 363256
CAT #: 5001
UPC: 046135306136
Sign In or Register to view pricing and more.
SYLVANIA

35W PAR46SCRTERM LMP

Item #: 371686
CAT #: 4412
UPC: 046135309595
Sign In or Register to view pricing and more.
SYLVANIA

Incandescent Lamp, PAR46, 200W, 120V, NSP

Item #: 90514
CAT #: 200PAR46/3NSP-120V
UPC: 046135151910
Sign In or Register to view pricing and more.
SYLVANIA

Incandescent Lamp, PAR46, 200W, 120V, MFL

Item #: 23146
CAT #: 200PAR46/3MFL-120V
UPC: 046135151941
Sign In or Register to view pricing and more.
Candela

200W 130V 2270L PAR46 MED SIDE

200W 130V 2270L PAR46 MED SIDE
Item #: 311650
CAT #: 200PAR46/3NSP-130V
UPC:
Sign In or Register to view pricing and more.
Satco

4435 12V 30W ST2 PAR46 C6

30 Watt sealed beam; PAR46; 100 Average rated hours; Screw Terminal Base; 12.8 Volt
Item #: 1981669
CAT #: S4335
UPC: 04592304335
Sign In or Register to view pricing and more.
Satco

30W PAR46 Incandescent Lamp

30 Watt sealed beam; PAR46; 100 Average rated hours; Screw Terminal Base; 6.4 Volt
Item #: 472007
CAT #: S4324
UPC: 045923043246
Sign In or Register to view pricing and more.
SYLVANIA

15196 LAMP

15196 LAMP
Item #: 256806
CAT #: 200PAR46/3MFL-125-130V
UPC: 046135151965
Sign In or Register to view pricing and more.
SYLVANIA

50W PAR46 LAMP

SYL 5001 50W PAR46 LAMP
Item #: 363256
CAT #: 5001
UPC: 046135306136
Sign In or Register to view pricing and more.
SYLVANIA

35W PAR46SCRTERM LMP

SYL 4412 35W PAR46SCRTERM LMP
Item #: 371686
CAT #: 4412
UPC: 046135309595
Sign In or Register to view pricing and more.
SYLVANIA

Incandescent Lamp, PAR46, 200W, 120V, NSP

Incandescent Lamp, 200 Watt, 120 Volt, PAR46 (Sealed Beam), Base: Medium Side Prong, Lumens: 2270, CRI: 100, Color Temperature: 2850K, Beam Angle: Narrow Spot, Standard Case Qty: 12 Sylvania Part # 15191
Item #: 90514
CAT #: 200PAR46/3NSP-120V
UPC: 046135151910
Sign In or Register to view pricing and more.
SYLVANIA

Incandescent Lamp, PAR46, 200W, 120V, MFL

Incandescent Lamp, 200 Watt, 120 Volt, PAR46 (Sealed Beam), Base: Medium Side Prong, Lumens: 2270, CRI: 100, Color Temperature: 2850K, Beam Angle: Medium Flood, Standard Case Qty: 12 Sylvania Part # 15194
Item #: 23146
CAT #: 200PAR46/3MFL-120V
UPC: 046135151941
Sign In or Register to view pricing and more.
Page 1 of 1
8 Items found