PAR56 Incandescent Reflective Lamps

11 Found
SYLVANIA

Incandescent Lamp, PAR56, 300W, 130V, MFL

Item #: 109322
CAT #: 300PAR56/MFL-130V
UPC: 046135149467
Sign In or Register to view pricing and more.
Philips Lighting

Incandescent Lamp, PAR56, 350W, 75V, SP

Item #: 642993
CAT #: 350PAR56/SP-75V-8/1-S
UPC: 046677229047
Sign In or Register to view pricing and more.
Satco

300W PAR-56 Incandescent Lamp

Item #: 788240
CAT #: S4346
UPC: 046135149467
Sign In or Register to view pricing and more.
Halco

300W PAR56 WFL SCREW TERM 12V

Item #: 497662
CAT #: 65225
UPC: 807154652259
Sign In or Register to view pricing and more.
Candela

Lamp, 300 Watt, PAR56, Medium Flood, 130V, Mogul End Prong

Item #: 1061958
CAT #: 300PAR56/MFL-130V
UPC:
Sign In or Register to view pricing and more.
Candela

200W SCREW TERM 30V 500 HRS

Item #: 1122667
CAT #: 200PAR56-30V
UPC:
Sign In or Register to view pricing and more.
Candela

Lamp, 300 Watt, PAR56, Medium Flood, 120V, Mogul End Prong

Item #: 1060830
CAT #: 300PAR56/MFL-120V
UPC:
Sign In or Register to view pricing and more.
Damar

200PAR56 30V 200W SCREW

Item #: 994086
CAT #: 05466D
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

Incandescent Lamp, PAR56, 350W, 75V, SP

Item #: 226862
CAT #: 350PAR56/SP
UPC: 046135149740
Sign In or Register to view pricing and more.
SYLVANIA

Incandescent Lamp, PAR56, 300W, 120V, WFL

Item #: 90570
CAT #: 300PAR56/WFL-120V
UPC: 046135149535
Sign In or Register to view pricing and more.
SYLVANIA

ENDPRONG LAMP

Item #: 21599
CAT #: 200PAR56/MFL-120V
UPC: 046135150074
Sign In or Register to view pricing and more.
SYLVANIA

Incandescent Lamp, PAR56, 300W, 130V, MFL

Incandescent Lamp, 300 Watt, 130 Volt, PAR56 (Sealed Beam), Base: Medium End Prong, Lumens: 3840, CRI: 100, Color Temperature: 2850K, Beam Angle: Medium Flood, Standard Case Qty: 12 Sylvania Part # 14946
Item #: 109322
CAT #: 300PAR56/MFL-130V
UPC: 046135149467
Sign In or Register to view pricing and more.
Philips Lighting

Incandescent Lamp, PAR56, 350W, 75V, SP

Incandescent Lamp, 300 Watt, 75 Volt, PAR56 (Sealed Beam), Base: Screw Terminal (MP), Lumens: 6200
Item #: 642993
CAT #: 350PAR56/SP-75V-8/1-S
UPC: 046677229047
Sign In or Register to view pricing and more.
Satco

300W PAR-56 Incandescent Lamp

300 Watt sealed beam; PAR56; 2000 Average rated hours; 3840 Lumens; Mogul End Prong Base; 130 Volt
Item #: 788240
CAT #: S4346
UPC: 046135149467
Sign In or Register to view pricing and more.
Halco

300W PAR56 WFL SCREW TERM 12V

300W PAR56 WIDE FL SCREW TERM 12V
Item #: 497662
CAT #: 65225
UPC: 807154652259
Sign In or Register to view pricing and more.
Candela

Lamp, 300 Watt, PAR56, Medium Flood, 130V, Mogul End Prong

Lamp, 300 Watt, PAR56, Medium Flood, 130 Volt, GX16d Extended Mogul End Prong
Item #: 1061958
CAT #: 300PAR56/MFL-130V
UPC:
Sign In or Register to view pricing and more.
Candela

200W SCREW TERM 30V 500 HRS

200W SCREW TERM 30V 500 HRS
Item #: 1122667
CAT #: 200PAR56-30V
UPC:
Sign In or Register to view pricing and more.
Candela

Lamp, 300 Watt, PAR56, Medium Flood, 120V, Mogul End Prong

Lamp, 300 Watt, PAR56, Medium Flood, 120 Volt, GX16d Extended Mogul End Prong
Item #: 1060830
CAT #: 300PAR56/MFL-120V
UPC:
Sign In or Register to view pricing and more.
Damar

200PAR56 30V 200W SCREW

200PAR56 30V 200W SCREW TERM
Item #: 994086
CAT #: 05466D
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

Incandescent Lamp, PAR56, 350W, 75V, SP

Incandescent Lamp, 300 Watt, 75 Volt, PAR56 (Sealed Beam), Base: Screw Terminal (MEP), Color Temperature: 2900K, Standard Case Qty: 6 Sylvania Part # 14974
Item #: 226862
CAT #: 350PAR56/SP
UPC: 046135149740
Sign In or Register to view pricing and more.
SYLVANIA

Incandescent Lamp, PAR56, 300W, 120V, WFL

Incandescent Lamp, 300 Watt, 120 Volt, PAR56 (Sealed Beam), Base: Medium End Prong, Lumens: 3840, CRI: 100, Color Temperature: 2850K, Beam Angle: Wide Flood, Standard Case Qty: 12 Sylvania Part # 14953
Item #: 90570
CAT #: 300PAR56/WFL-120V
UPC: 046135149535
Sign In or Register to view pricing and more.
SYLVANIA

ENDPRONG LAMP

SYL 200PAR56/MFL-120V ENDPRONG LAMP
Item #: 21599
CAT #: 200PAR56/MFL-120V
UPC: 046135150074
Sign In or Register to view pricing and more.
Page 1 of 1
11 Items found