Incandescent Lamp, Coated, BR19, 50W, 120V

Item #: 651914
Cat #: GSS16750-2
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lamp, Coated, 50 Watt, 120 Volt, Bulb: BR19 (Blown Reflector), Base: Medium Screw (E26), Lumens: 385

Overview

Incandescent Lamp, Coated, 50 Watt, 120 Volt, Bulb: BR19 (Blown Reflector), Base: Medium Screw (E26), Lumens: 385
Also known as: GSS16750-2

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Lumens: 385
Shape: BR19 (Blown Reflector)
Wattage: 50
Light Technology: Incandescent
Base: Medium Screw (E26)
Lumens: 385
Wattage: 50
Volts AC: 120
Shape: BR19 (Blown Reflector)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)