300W R40 FR 12V MED HG 2M HLC

Item #: 324643
Cat #: 104040
UPC: 807154140404
Sign In or Register to view pricing and more.
Documents & Guides
300W R40 FR 12V MED HG 2M

Overview

300W R40 FR 12V MED HG 2M
Also known as: 807154140404, 104040

Specifications

Volts AC: 12
Base: Medium Screw (E26)
Lumens: 3300
Color Rendering Index (CRI): 100
Wattage: 300
Shape: R40 (Blown Reflector)
Light Technology: Incandescent
Volts AC: 12
Lumens: 3300
Wattage: 300
Light Technology: Incandescent
Base: Medium Screw (E26)
Color Rendering Index (CRI): 100
Shape: R40 (Blown Reflector)

Customer Reviews

No reviews for this product
(0)