Antique Incandescent Lamps
21 Found
Satco
40W ST19 Vintage Incandescent Lamp, Clear
Item #: 584006
CAT #: S2414
UPC: 045923024146
Sign In or Register to view pricing and more.
Progress Lighting
40W ST64, E26 Antique Lamp
Item #: 1017749
CAT #: P7825-01
UPC: 785247193806
Sign In or Register to view pricing and more.
Kichler
KICH 5971CLR Bulb 40w Antique Cande
Item #: 914807
CAT #: 5971CLR
UPC: 783927404129
Sign In or Register to view pricing and more.
Kichler
KICH 4071CLR Antique Light Bulb Inc
Item #: 669641
CAT #: 4071CLR
UPC:
Sign In or Register to view pricing and more.
Satco
40W T9 Incandescent Lamp, Clear Gold
Item #: 922920
CAT #: S2420
UPC: 045923024207
Sign In or Register to view pricing and more.
Satco
60W T9 Incandescent Lamp, Clear
Item #: 1248989
CAT #: S2422
UPC: 045923024221
Sign In or Register to view pricing and more.
Satco
60W ST19 Incandescent Lamp, Clear
Item #: 766013
CAT #: S2423
UPC: 045923024238
Sign In or Register to view pricing and more.
Satco
40W A15 Vintage Incandescent Lamp, Clear
Item #: 1388328
CAT #: S2424
UPC: 045923024245
Sign In or Register to view pricing and more.
Satco
40W T9 Incandescent Lamp, Clear
Item #: 859506
CAT #: S2421
UPC: 045923024214
Sign In or Register to view pricing and more.
Progress Lighting
40W T10, E26 Antique Lamp
Item #: 996969
CAT #: P7827-01
UPC: 785247193820
Sign In or Register to view pricing and more.
Satco
20W T9/CL/120V Vintage
Item #: 584007
CAT #: S2415
UPC: 045923024153
Sign In or Register to view pricing and more.
Bulbrite
Incandescent Bulb, Antique, ST18, 40W, 120V, Thread
Item #: 433238
CAT #: NOS40-1910
UPC: 739698134192
Sign In or Register to view pricing and more.
American-De Rosa Lamparts
ADR L4082 PERMA-GLOW BEACON
Item #: 637485
CAT #: L4082
UPC:
Sign In or Register to view pricing and more.
American-De Rosa Lamparts
AMER-DEROSA L4023 25W
Item #: 473532
CAT #: L4023
UPC:
Sign In or Register to view pricing and more.
Bulbrite
Incandescent Bulb, Antique, ST18, 40W, 120V, Hairpin
Item #: 480478
CAT #: NOS40-1890
UPC: 739698134185
Sign In or Register to view pricing and more.
Norman
NML NOS40-1910 40 WATT 120 VOLT
Item #: 769576
CAT #: NOS40-1910
UPC:
Sign In or Register to view pricing and more.
Satco
40W ST19 Vintage Incandescent Lamp, Clear
40 Watt ST19 Incandescent; Clear; 3000 Average rated hours; 160 Lumens; Medium Base; 120 Volt
Item #: 584006
CAT #: S2414
UPC: 045923024146
Category:
Antique Incandescent Lamps
Sign In or Register to view pricing and more.
Progress Lighting
40W ST64, E26 Antique Lamp
PRO P7825-01 40W ST64 E26 ANT
Item #: 1017749
CAT #: P7825-01
UPC: 785247193806
Category:
Antique Incandescent Lamps
Sign In or Register to view pricing and more.
Kichler
KICH 5971CLR Bulb 40w Antique Cande
KIC 5971CLR BULB 40W ANTIQUE
Item #: 914807
CAT #: 5971CLR
UPC: 783927404129
Category:
Antique Incandescent Lamps
Sign In or Register to view pricing and more.
Kichler
KICH 4071CLR Antique Light Bulb Inc
KIC 4071CLR ANTIQUE LIGHT BULB INCANDESCEN
Item #: 669641
CAT #: 4071CLR
UPC:
Category:
Antique Incandescent Lamps
Sign In or Register to view pricing and more.
Satco
40W T9 Incandescent Lamp, Clear Gold
40 Watt T9 Incandescent; Clear Gold; 3000 Average rated hours; 160 Lumens; Candelabra Base; 120 Volt
Item #: 922920
CAT #: S2420
UPC: 045923024207
Category:
Antique Incandescent Lamps
Sign In or Register to view pricing and more.
Satco
60W T9 Incandescent Lamp, Clear
60 Watt T9 Incandescent; Clear; 3000 Average rated hours; 230 Lumens; Medium Base; 120 Volt
Item #: 1248989
CAT #: S2422
UPC: 045923024221
Category:
Antique Incandescent Lamps
Sign In or Register to view pricing and more.
Satco
60W ST19 Incandescent Lamp, Clear
60 Watt ST19 Incandescent; Clear; 3000 Average Rated Hours; 240 Lumens; Medium Base; 120 Volt
Item #: 766013
CAT #: S2423
UPC: 045923024238
Category:
Antique Incandescent Lamps
Sign In or Register to view pricing and more.
Satco
40W A15 Vintage Incandescent Lamp, Clear
40 Watt A15 Incandescent; Clear; 3000 Average rated hours; 160 Lumens; Medium Base; 120 Volt
Item #: 1388328
CAT #: S2424
UPC: 045923024245
Category:
Antique Incandescent Lamps
Sign In or Register to view pricing and more.
Satco
40W T9 Incandescent Lamp, Clear
40 Watt T9 Incandescent; Clear; 3000 Average rated hours; 160 Lumens; Medium Base; 120 Volt
Item #: 859506
CAT #: S2421
UPC: 045923024214
Category:
Antique Incandescent Lamps
Sign In or Register to view pricing and more.
Progress Lighting
40W T10, E26 Antique Lamp
PRO P7827-01 40W T9 E26 ANTIQ
Item #: 996969
CAT #: P7827-01
UPC: 785247193820
Category:
Antique Incandescent Lamps
Sign In or Register to view pricing and more.
Satco
20W T9/CL/120V Vintage
20 Watt T9 Incandescent; Clear; 3000 Average rated hours; 80 Lumens; Medium Base; 120 Volt
Item #: 584007
CAT #: S2415
UPC: 045923024153
Category:
Antique Incandescent Lamps
Sign In or Register to view pricing and more.
Bulbrite
Incandescent Bulb, Antique, ST18, 40W, 120V, Thread
Incandescent Bulb, Antique, 40 Watt, 120 Volt, Bulb: ST18 (Antique), Base: Medium Screw (E26), Lumens: 135, Series: Thread
Item #: 433238
CAT #: NOS40-1910
UPC: 739698134192
Category:
Antique Incandescent Lamps
Sign In or Register to view pricing and more.
American-De Rosa Lamparts
AMER-DEROSA L4023 25W
ADR L4023 AMER-DEROSA L4023 25W
Item #: 473532
CAT #: L4023
UPC:
Category:
Antique Incandescent Lamps
Sign In or Register to view pricing and more.
Bulbrite
Incandescent Bulb, Antique, ST18, 40W, 120V, Hairpin
Incandescent Bulb, Antique, 40 Watt, 120 Volt, Bulb: ST18 (Antique), Base: Medium Screw (E26), Lumens: 165, Series: Hairpin
Item #: 480478
CAT #: NOS40-1890
UPC: 739698134185
Category:
Antique Incandescent Lamps
Sign In or Register to view pricing and more.
Norman
NML NOS40-1910 40 WATT 120 VOLT
NML NOS40-1910 40 WATT 120 VOLT ST57 NOSTALGIC SQUIRREL CAGE FILAMENT
Item #: 769576
CAT #: NOS40-1910
UPC:
Category:
Antique Incandescent Lamps
Sign In or Register to view pricing and more.