Incandescent Bulb, A19, 100W, 34V, Frosted

Item #: 827420
Cat #: 100A19-34V-IF
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Bulb, 100 Watt, 34 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lamp Finish: Frosted

Overview

Incandescent Bulb, 100 Watt, 34 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lamp Finish: Frosted
Also known as: 100A19-34V-IF

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 34
Shape: A19 (Arbitrary)
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 34
Light Technology: Incandescent
Wattage: 100
Shape: A19 (Arbitrary)

Customer Reviews

No reviews for this product
(0)