Per USA DOE Ban, This Product Is No Longer Available For Sale

Item #: 215561
Cat #: S1826
UPC: 045923018268
Sign In or Register to view pricing and more.
Documents & Guides
100/200/300 Watt PS25 Incandescent; Frost; 2000 Average rated hours; Mogul Base; 120 Volt

Overview

100/200/300 Watt PS25 Incandescent; Frost; 2000 Average rated hours; Mogul Base; 120 Volt
Also known as: 045923018268, S1826

Specifications

Shape: PS25 (Pear Straight)
Wattage: 100, 300, 200
Base: Mogul Screw (E39)
Volts AC: 120
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Dimmable: No
Lumens: 1300/2800/4100
Shape: PS25 (Pear Straight)
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 100
Light Technology: Incandescent
Lumens: 1300/2800/4100
Wattage: 100, 300, 200
Volts AC: 120
Color Temperature: 2700 (Warm White)
Dimmable: No

Customer Reviews

No reviews for this product
(0)