Incandescent Bulb, Shatter-Resistant, PS30, 300W, 120V, Frosted

Item #: 522211
Cat #: 01512
UPC: 726585015122
Sign In or Register to view pricing and more.
Documents & Guides
Lamp, Shatter-resistant, Incandescent, 300m/ps30/if 120-130v (pk X 60), 300 Watts, 120 Volts, 6100 Initial Lumens, 100 Cri, Ps30 Shape, 3.75 In Dia, 8.06 In Long, Ps30 Bulb, Medium (e26) Base, 750 Avg Life Hrs, Pfa Coating

Overview

Lamp, Shatter-resistant, Incandescent, 300m/ps30/if 120-130v (pk X 60), 300 Watts, 120 Volts, 6100 Initial Lumens, 100 Cri, Ps30 Shape, 3.75 In Dia, 8.06 In Long, Ps30 Bulb, Medium (e26) Base, 750 Avg Life Hrs, Pfa Coating
Also known as: 726585015122, 01512

Specifications

Lumens: 6100
Shape: PS30 (Pear Straight)
Wattage: 300
Light Technology: Incandescent
Lumens: 6100
Wattage: 300
Shape: PS30 (Pear Straight)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)