Incandescent Bulb, PS35, 300W, 130V, Clear

Item #: 23765
Cat #: 300PS35/CL-130V
UPC: 046135159176
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Bulb, 300 Watt, 130 Volt, Bulb: PS35 (Pear Straight), Base: Mogul Screw (E39), Lumens: 5250, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Standard Case Qty: 24 *Sylvania Part # 15917*

Overview

Incandescent Bulb, 300 Watt, 130 Volt, Bulb: PS35 (Pear Straight), Base: Mogul Screw (E39), Lumens: 5250, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Standard Case Qty: 24 *Sylvania Part # 15917*
Also known as: 046135159176, 300PS35/CL-130V

Specifications

Shape: PS35 (Pear Straight)
Base: Mogul Screw (E39)
Volts AC: 130
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Wattage: 300
Lumens: 5250
Light Technology: Incandescent
Shape: PS35 (Pear Straight)
Volts AC: 130
Color Rendering Index (CRI): 100
Lumens: 5250
Base: Mogul Screw (E39)
Color Temperature: 2850 (Warm White)
Wattage: 300
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)