Incandescent Lamp, A15, 15W, 120-130V, Frosted

Item #: 199685
Cat #: 15A15-120-130V-CDA-60/1
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lamp, A15, 15W, 120-130V, FrostedIncandescent Lamp, 15W, 120-130V, Bulb: A15, Base: Medium Screw (E26), Lumens: 126, Color Temperature: 2700K, Rated Average Life: 1,000 Hrs. Color: Frost.

Overview

Incandescent Lamp, A15, 15W, 120-130V, FrostedIncandescent Lamp, 15W, 120-130V, Bulb: A15, Base: Medium Screw (E26), Lumens: 126, Color Temperature: 2700K, Rated Average Life: 1,000 Hrs. Color: Frost.
The Philips Family of Standard Frost and Clear bulbs are good for everyday use. Clear bulbs provide sparkle, especially in fixtures that are made of chrome, have mirrored surfaces,multiple sockets or have cut glass parts. If glare is a problem, use a dimmer or a lower wattage bulb to reduce brightness. Clear bulbs are also used in fixtures with reflectors. Frost bulbs provide soft light with reduced glare.
Also known as: 15A15-120-130V-CDA-60/1

Specifications

Lumens: 110, 126
Base: Medium Screw (E26)
Color: Frosted
Wattage: 15
Color Rendering Index (CRI): 100
Shape: A15 (Arbitrary)
Color Temperature: 2700 (Warm White)
Volts AC Range: 130, 120, 125
Light Technology: Incandescent
Lumens: 110, 126
Color: Frosted
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Base: Medium Screw (E26)
Wattage: 15
Shape: A15 (Arbitrary)
Volts AC Range: 130, 120, 125

Customer Reviews

No reviews for this product
(0)