Incandescent Bulb, Rough Service, A19, 100W, 120V, Frosted

Item #: 24729
Cat #: 100A/RS/2/RP-120V
UPC: 046135130021
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Bulb, Rough Service, 100 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 1260, CRI: 100, Color Temperature: 2850K, Lamp Finish: Frosted, Note: RP indicates special retail packaging, Pack of 2, Standard Case Qty: 24 Sylvania Part # 13002

Overview

Incandescent Bulb, Rough Service, 100 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 1260, CRI: 100, Color Temperature: 2850K, Lamp Finish: Frosted, Note: RP indicates special retail packaging, Pack of 2, Standard Case Qty: 24 Sylvania Part # 13002
Also known as: 046135130021, 100A/RS/2/RP-120V

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Lumens: 1260
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Shape: A19 (Arbitrary)
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Color Temperature: 2850 (Warm White)
Shape: A19 (Arbitrary)
Wattage: 100
Lumens: 1260
Color Rendering Index (CRI): 100
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)