A19 Traditional Incandescent Lamps
225 Found
SYLVANIA
Incandescent Bulb, Rough Service, A19, 50W, 75V, Frosted
Item #: 255961
CAT #: 50A19/RS-75V
UPC: 046135110689
Sign In or Register to view pricing and more.
Satco
25W A19 Vintage Incandescent Lamp, Clear
Item #: 508278
CAT #: S2411
UPC: 045923024115
Sign In or Register to view pricing and more.
SYLVANIA
Incandescent Bulb, A19, 25W, 130V, Frosted
Item #: 89823
CAT #: 25A-130V
UPC:
Sign In or Register to view pricing and more.
SYLVANIA
Incandescent Bulb, A19, 25W, 125V, Transparent Red
Item #: 21296
CAT #: 25A19/TR/RP-125V
UPC: 046135117121
Sign In or Register to view pricing and more.
SYLVANIA
25A19TGRP 125V 6/CS 1/SKU
Item #: 108160
CAT #: 25A19/TG/RP-125V
UPC: 046135117145
Sign In or Register to view pricing and more.
Satco
25W A19 Incandescent Lamp, Blue
Item #: 489788
CAT #: S6092
UPC: 045923060922
Sign In or Register to view pricing and more.
Westinghouse Lighting
Incandescent Bulb, A19, 60W, 130V, Frosted
Item #: 706400
CAT #: 0410229
UPC: 030721941023
Sign In or Register to view pricing and more.
Candela
60 Watt A19 Rough Service, Coated
Item #: 1021335
CAT #: 60A/RS/TF-130V
UPC:
Sign In or Register to view pricing and more.
Satco
Per USA DOE Ban, This Product Is No Longer Available For Sale. See LED Sub, Satco Item #S29815
Item #: 126996
CAT #: S3929
UPC: 045923039294
Sign In or Register to view pricing and more.
Philips Lighting
Per USA DOE Ban, This Product Is No Longer Available For Sale
Item #: 965754
CAT #: 60A/TF-120V-120PK
UPC: 046677300388
Sign In or Register to view pricing and more.
Satco
Per USA DOE Ban, This Product Is No Longer Available For Sale. See LED Sub, Satco Item #S29810
Item #: 176583
CAT #: S3928
UPC: 045923039287
Sign In or Register to view pricing and more.
Satco
Per USA DOE Ban, This Product Is No Longer Available For Sale. See LED Sub, Satco Item #S29835
Item #: 989560
CAT #: S3930
UPC: 045923039300
Sign In or Register to view pricing and more.
Satco
40W A19 Vintage Incandescent Lamp, Clear
Item #: 508279
CAT #: S2412
UPC: 045923024122
Sign In or Register to view pricing and more.
Satco
75A19/RS 130V
Item #: 432296
CAT #: S8517
UPC: 045923085178
Sign In or Register to view pricing and more.
Halco
60W A19 FR SIL BOWL 130V PRISM
Item #: 1654452
CAT #: 101184
UPC: 807154111848
Sign In or Register to view pricing and more.
SYLVANIA
Incandescent Bulb, A19, 60W, 130V, Frosted
Item #: 21259
CAT #: 60A/RS/2/RP-130V
UPC: 046135124204
Sign In or Register to view pricing and more.
SYLVANIA
Incandescent Bulb, Rough Service, A19, 50W, 75V, Frosted
Incandescent Bulb, Rough Service, 50 Watt, 75 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 505, CRI: 100, Color Temperature: 2850K, Lamp Finish: Frosted, Pack of 6, Standard Case Qty: 120 *Sylvania Part # 11068*
Item #: 255961
CAT #: 50A19/RS-75V
UPC: 046135110689
Category:
A19 Traditional Incandescent Lamps
Sign In or Register to view pricing and more.
Satco
25W A19 Vintage Incandescent Lamp, Clear
25 Watt A19 Incandescent; Clear; 3000 Average rated hours; 100 Lumens; Medium Base; 120 Volt
Item #: 508278
CAT #: S2411
UPC: 045923024115
Category:
A19 Traditional Incandescent Lamps
Sign In or Register to view pricing and more.
SYLVANIA
Incandescent Bulb, A19, 25W, 130V, Frosted
Incandescent Bulb, 25 Watt, 130 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 180, CRI: 100, Color Temperature: 2850K, Lamp Finish: Frosted, Pack of 4, Standard Case Qty: 120 *Sylvania Part # 10645*
Item #: 89823
CAT #: 25A-130V
UPC:
Category:
A19 Traditional Incandescent Lamps
Sign In or Register to view pricing and more.
SYLVANIA
Incandescent Bulb, A19, 25W, 125V, Transparent Red
Incandescent Bulb, 25 Watt, 125 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 180, CRI: 100, Color Temperature: 2850K, Lamp Finish: Transparent Red, Note: RP indicates special retail packaging, Standard Case Qty: 6 *Sylvania Part # 11712*
Item #: 21296
CAT #: 25A19/TR/RP-125V
UPC: 046135117121
Category:
A19 Traditional Incandescent Lamps
Sign In or Register to view pricing and more.
SYLVANIA
25A19TGRP 125V 6/CS 1/SKU
Incandescent A19 Bulb Shape Transparent Green Finish Medium Brass Base 25Watt 125Volt Retail Pack 6Bulbs Per Case 1Bulb Per Package *Sylvania Part # 11714*
Item #: 108160
CAT #: 25A19/TG/RP-125V
UPC: 046135117145
Category:
A19 Traditional Incandescent Lamps
Sign In or Register to view pricing and more.
Satco
25W A19 Incandescent Lamp, Blue
25 Watt A19 Incandescent; Ceramic Blue; 1000 Average rated hours; 80 Lumens; Medium Base; 130 Volt
Item #: 489788
CAT #: S6092
UPC: 045923060922
Category:
A19 Traditional Incandescent Lamps
Sign In or Register to view pricing and more.
Westinghouse Lighting
Incandescent Bulb, A19, 60W, 130V, Frosted
Incandescent Bulb, 60 Watt, 130 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 485, CRI: 100, Color Temperature: 2700K, Rated Average Life: 5000 Hours, Lamp Finish: Frosted
Item #: 706400
CAT #: 0410229
UPC: 030721941023
Category:
A19 Traditional Incandescent Lamps
Sign In or Register to view pricing and more.
Candela
60 Watt A19 Rough Service, Coated
Incandescent Rough Service/Tough Skin Coated Lamp, 60W, 130V, Bulb: A19, Base: Medium Screw (E26), Lumens: 555, Color Temperature: 2700K, Rated Average Life: 1,000 Hrs. Color: Frost. For use in Rough Service Applications
Item #: 1021335
CAT #: 60A/RS/TF-130V
UPC:
Category:
A19 Traditional Incandescent Lamps
Sign In or Register to view pricing and more.
Satco
Per USA DOE Ban, This Product Is No Longer Available For Sale. See LED Sub, Satco Item #S29815
100 Watt A19 Incandescent; Frost; 5000 Average rated hours; 960 Lumens; Medium Base; 130 Volt; Shatter Proof; 2/Pack
Item #: 126996
CAT #: S3929
UPC: 045923039294
Category:
A19 Traditional Incandescent Lamps
Sign In or Register to view pricing and more.
Philips Lighting
Per USA DOE Ban, This Product Is No Longer Available For Sale
Incandescent Silicone Coated Lamp, 60W, 120V, Bulb: A19, Base: Medium Screw (E26), Color Temperature: 2700K, Rated Average Life: 1,000 Hrs. Color: Frost. *Philips Part # 14979-9*
Item #: 965754
CAT #: 60A/TF-120V-120PK
UPC: 046677300388
Category:
A19 Traditional Incandescent Lamps
Made in USA
Sign In or Register to view pricing and more.
Satco
Per USA DOE Ban, This Product Is No Longer Available For Sale. See LED Sub, Satco Item #S29810
75 Watt A19 Incandescent; Frost; 5000 Average rated hours; 680 Lumens; Medium Base; 130 Volt; Shatter Proof; 2/Pack *** Discontinued ***
Item #: 176583
CAT #: S3928
UPC: 045923039287
Category:
A19 Traditional Incandescent Lamps
Sign In or Register to view pricing and more.
Satco
Per USA DOE Ban, This Product Is No Longer Available For Sale. See LED Sub, Satco Item #S29835
60 Watt A19 Incandescent; Frost; 5000 Average rated hours; 520 Lumens; Medium Base; 130 Volt; Shatter Proof
Item #: 989560
CAT #: S3930
UPC: 045923039300
Category:
A19 Traditional Incandescent Lamps
Sign In or Register to view pricing and more.
Satco
40W A19 Vintage Incandescent Lamp, Clear
40 Watt A19 Incandescent; Clear; 3000 Average rated hours; 160 Lumens; Medium Base; 120 Volt
Item #: 508279
CAT #: S2412
UPC: 045923024122
Category:
A19 Traditional Incandescent Lamps
Sign In or Register to view pricing and more.
Satco
75A19/RS 130V
Incandescent General Service Lamp, Designation: 75A/RS, 130 V, 75 WTT, A19 Shape, E26 Medium Base, Frosted, C11/5 Filament, 5000 HR, Lumens: 590 LM Initial, 4-1/8 IN Length, 2-3/8 IN Diameter
Item #: 432296
CAT #: S8517
UPC: 045923085178
Category:
A19 Traditional Incandescent Lamps
Sign In or Register to view pricing and more.
Halco
60W A19 FR SIL BOWL 130V PRISM
60W A19 FR SIL BOWL 130V PRISM
Item #: 1654452
CAT #: 101184
UPC: 807154111848
Category:
A19 Traditional Incandescent Lamps
Sign In or Register to view pricing and more.
SYLVANIA
Incandescent Bulb, A19, 60W, 130V, Frosted
Incandescent Bulb, 60 Watt, 130 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 555, CRI: 100, Color Temperature: 2850K, Lamp Finish: Frosted, Note: RP indicates special retail packaging, Standard Case Qty: 24 Sylvania Part # 12420
Item #: 21259
CAT #: 60A/RS/2/RP-130V
UPC: 046135124204
Category:
A19 Traditional Incandescent Lamps
Sign In or Register to view pricing and more.