Incandescent Bulb, A21, 250W, 120V, Frosted

Item #: 680457
Cat #: BBA
UPC: 031293000408
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Bulb, 250 Watt, 120 Volt, Bulb: A21 (Arbitrary), Base: Medium Screw (E26), Lumens: 8500, CRI: 100, Color Temperature: 3400K, Rated Average Life: 2000 Hours, Lamp Finish: Frosted

Overview

Incandescent Bulb, 250 Watt, 120 Volt, Bulb: A21 (Arbitrary), Base: Medium Screw (E26), Lumens: 8500, CRI: 100, Color Temperature: 3400K, Rated Average Life: 2000 Hours, Lamp Finish: Frosted
Also known as: 031293000408, BBA

Specifications

Lumens: 8500
Base: Medium Screw (E26)
Volts AC: 120
Color: Frosted
Color Rendering Index (CRI): 100
Shape: A21 (Arbitrary)
Color Temperature: 3400 (Warm White)
Wattage: 250
Light Technology: Incandescent
Lumens: 8500
Volts AC: 120
Color Rendering Index (CRI): 100
Color Temperature: 3400 (Warm White)
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: Frosted
Shape: A21 (Arbitrary)
Wattage: 250

Customer Reviews

No reviews for this product
(0)