135A21TS8MSS 120 125V 24/CS 6/SKU
Item #:
19514
Cat #:
135A21/TS/8M/SS-120-125V
UPC:
046135128431
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent A21 Bulb Shape Traffic Signal Super Saver Krypton Filled Clear Medium Brass Base With Heat Reflector 135Watt 120 125Volt *Sylvania Part # 12843*
Overview
Incandescent A21 Bulb Shape Traffic Signal Super Saver Krypton Filled Clear Medium Brass Base With Heat Reflector 135Watt 120 125Volt *Sylvania Part # 12843*
Also known as: 046135128431, 135A21/TS/8M/SS-120-125V
Specifications
Base: | Medium Screw (E26) |
Color Temperature: | 2850 (Warm White) |
Color Rendering Index (CRI): | 100 |
Shape: | A21 (Arbitrary) |
Lumens: | 1750 |
Volts AC: | 125 |
Wattage: | 135 |
Light Technology: | Incandescent |
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 100 |
Lumens: | 1750 |
Wattage: | 135 |
Color Temperature: | 2850 (Warm White) |
Shape: | A21 (Arbitrary) |
Volts AC: | 125 |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)