200 Watt Bulb A23 Frost Extended Service

Item #: 206036
Cat #: 200A/99-A23-120-130V-60PK
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lamp, 200W, 120-130V, Bulb: A23, Base: Medium Screw (E26), Lumens: 3250, Color Temperature: 2700K, Rated Average Life: 2,500 Hrs. Color: Frost. *Philips Part # 28176-6*

Overview

Incandescent Lamp, 200W, 120-130V, Bulb: A23, Base: Medium Screw (E26), Lumens: 3250, Color Temperature: 2700K, Rated Average Life: 2,500 Hrs. Color: Frost. *Philips Part # 28176-6*
Also known as: 200A/99-A23-120-130V-60PK

Specifications

Base: Medium Screw (E26)
Lumens: 3250
Shape: A23 (Arbitrary)
Color: Frosted
Color Rendering Index (CRI): 100
Wattage: 200
Color Temperature: 2700 (Warm White)
Volts AC Range: 130, 120
Light Technology: Incandescent
Base: Medium Screw (E26)
Shape: A23 (Arbitrary)
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Lumens: 3250
Color: Frosted
Wattage: 200
Volts AC Range: 130, 120

Customer Reviews

No reviews for this product
(0)