A23 Traditional Incandescent Lamps
15 Found
LEDVANCE
Incandescent Bulb, A23, 200W, 120V, Frosted
Item #: 24288
CAT #: 200A23-120V
UPC: 046135155055
Sign In or Register to view pricing and more.
Satco
Per USA DOE Ban, This Product Is No Longer Available For Sale. See LED Sub, Satco Item #S12447
Item #: 933151
CAT #: S3957
UPC: 045923039577
Sign In or Register to view pricing and more.
SYLVANIA
Traffic Signal Lamp, 169W, 130V, 1950 Lumen, Clear
Item #: 363638
CAT #: 1950L/A23/8M-130V
UPC: 046135150210
Sign In or Register to view pricing and more.
Damar
Incandescent Bulb, Rough Service, A23, 200W, 130V, Clear
Item #: 394102
CAT #: 06092C
UPC:
Sign In or Register to view pricing and more.
LEDVANCE
Per USA DOE Ban - No Longer Available For Sale. See LED Replacement. Sylvania/LEDVANCE Part #40584
Item #: 24710
CAT #: 150A23-120V
UPC:
Sign In or Register to view pricing and more.
Philips Lighting
200 Watt Bulb A23 Frost Incandescent
Item #: 202347
CAT #: 200A-CDA-130V-60PK
UPC: 046677362911
Sign In or Register to view pricing and more.
Philips Lighting
200 Watt Bulb A23 Clear Incandescent
Item #: 453447
CAT #: 200A/CL-120/130V-CDA-60PK
UPC:
Sign In or Register to view pricing and more.
Philips Lighting
Incandescent Bulb, A23, 200W, 120V, Clear
Item #: 202277
CAT #: 200A/CL/LL-120V-6/1-TP
UPC:
Sign In or Register to view pricing and more.
Philips Lighting
200 Watt Bulb A23 Frost Extended Service
Item #: 206036
CAT #: 200A/99-A23-120-130V-60PK
UPC:
Sign In or Register to view pricing and more.
Satco
100 Watt Bulb A23 Frost Incandescent
Item #: 127166
CAT #: S3936
UPC: 045923039362
Sign In or Register to view pricing and more.
Satco
Per USA DOE Ban, This Product Is No Longer Available For Sale. See LED Sub, Satco Item #S12447
Item #: 824904
CAT #: S3958
UPC: 045923039584
Sign In or Register to view pricing and more.
Shat-R-Shield
Incandescent Bulb, Rough Service, A23, 150W, 130V, Frosted
Item #: 847844
CAT #: 01411S
UPC: 726585014118
Sign In or Register to view pricing and more.
SYLVANIA
Incandescent Bulb, Rough Service, A23, 150W, 130V, Frosted
Item #: 21659
CAT #: 150A23/RS-130V
UPC:
Sign In or Register to view pricing and more.
SYLVANIA
Incandescent Bulb, Rough Service, A23, 200W, 130V, Frosted
Item #: 24349
CAT #: 200A23/RS-130V
UPC:
Sign In or Register to view pricing and more.
Philips Lighting
Incandescent Bulb, A23, 200W, 120V, Frosted
Item #: 199510
CAT #: 200A-CDA-120V-60PK
UPC:
Sign In or Register to view pricing and more.
LEDVANCE
Incandescent Bulb, A23, 200W, 120V, Frosted
Incandescent Bulb, 200 Watt, 120 Volt, Bulb: A23 (Arbitrary), Base: Medium Screw (E26), Lumens: 3930, CRI: 100, Color Temperature: 2850K, Rated Average Life: 750 Hours, Lamp Finish: Frost, Standard Case Qty: 48 *Sylvania Part # 15505*
Item #: 24288
CAT #: 200A23-120V
UPC: 046135155055
Category:
A23 Traditional Incandescent Lamps
Sign In or Register to view pricing and more.
Satco
Per USA DOE Ban, This Product Is No Longer Available For Sale. See LED Sub, Satco Item #S12447
200 Watt A23 Incandescent; Frost; 2500 Average rated hours; 2780 Lumens; Medium Base; 120 Volt
Item #: 933151
CAT #: S3957
UPC: 045923039577
Category:
A23 Traditional Incandescent Lamps
Sign In or Register to view pricing and more.
SYLVANIA
Traffic Signal Lamp, 169W, 130V, 1950 Lumen, Clear
169 Watt, 130 Volt, 1950 Lumen, Traffic Signal Lamp, A23 Bulb Shape, Clear Finish, Medium Brass Base, Package Qty: 6 *Sylvania Part # 15021*
Item #: 363638
CAT #: 1950L/A23/8M-130V
UPC: 046135150210
Category:
A23 Traditional Incandescent Lamps
Sign In or Register to view pricing and more.
Damar
Incandescent Bulb, Rough Service, A23, 200W, 130V, Clear
Incandescent Bulb, Rough Service, 200 Watt, 130 Volt, Bulb: A23 (Arbitrary), Base: Medium Screw (E26), Lumens: 3030, Lamp Finish: Clear
Item #: 394102
CAT #: 06092C
UPC:
Category:
A23 Traditional Incandescent Lamps
Sign In or Register to view pricing and more.
LEDVANCE
Per USA DOE Ban - No Longer Available For Sale. See LED Replacement. Sylvania/LEDVANCE Part #40584
Incandescent A23 Bulb Shape Inside Frost Finish Medium Aluminum Base 150Watt 120Volt *Sylvania Part # 13041* *** Discontinued ***
Item #: 24710
CAT #: 150A23-120V
UPC:
Category:
A23 Traditional Incandescent Lamps
Sign In or Register to view pricing and more.
Philips Lighting
200 Watt Bulb A23 Frost Incandescent
Incandescent Lamp, 200W, 130V, Bulb: A23, Base: Medium Screw (E26), Lumens: 3600, Color Temperature: 2700K, Rated Average Life: 750 Hrs. Color: Frost. *Philips Part # 36291-3*
Item #: 202347
CAT #: 200A-CDA-130V-60PK
UPC: 046677362911
Category:
A23 Traditional Incandescent Lamps
Sign In or Register to view pricing and more.
Philips Lighting
200 Watt Bulb A23 Clear Incandescent
Incandescent Lamp, 200W, 120-130V, Bulb: A23, Base: Medium Screw (E26), Lumens: 3600, Color Temperature: 2700K, Rated Average Life: 750 Hrs. Color: Clear. *Philips Part #374272* ### NOTE ### OBSOLETE ### NO LONGER MADE BY PHILIPS###
Item #: 453447
CAT #: 200A/CL-120/130V-CDA-60PK
UPC:
Category:
A23 Traditional Incandescent Lamps
Sign In or Register to view pricing and more.
Philips Lighting
Incandescent Bulb, A23, 200W, 120V, Clear
Incandescent Bulb, 200 Watt, 120 Volt, Bulb: A23 (Arbitrary), Base: Medium Screw (E26), Lumens: 3400, CRI: 100, Color Temperature: 2700K, Lamp Finish: Clear, Rated Average Life: 1500 Hours *Philips Part # 16798-0*
Item #: 202277
CAT #: 200A/CL/LL-120V-6/1-TP
UPC:
Category:
A23 Traditional Incandescent Lamps
Sign In or Register to view pricing and more.
Philips Lighting
200 Watt Bulb A23 Frost Extended Service
Incandescent Lamp, 200W, 120-130V, Bulb: A23, Base: Medium Screw (E26), Lumens: 3250, Color Temperature: 2700K, Rated Average Life: 2,500 Hrs. Color: Frost. *Philips Part # 28176-6*
Item #: 206036
CAT #: 200A/99-A23-120-130V-60PK
UPC:
Category:
A23 Traditional Incandescent Lamps
Sign In or Register to view pricing and more.
Satco
100 Watt Bulb A23 Frost Incandescent
Incandescent Lamp, 100W, 130V, Bulb: A23, Base: Medium Screw (E26), Lumens: 1030, Color Temperature: 2700K, Rated Average Life: 5000 Hrs. Color: Frost. *Satco Part # S3936*
Item #: 127166
CAT #: S3936
UPC: 045923039362
Category:
A23 Traditional Incandescent Lamps
Sign In or Register to view pricing and more.
Satco
Per USA DOE Ban, This Product Is No Longer Available For Sale. See LED Sub, Satco Item #S12447
200 Watt A23 Incandescent; Clear; 2500 Average rated hours; 2900 Lumens; Medium Base; 120 Volt
Item #: 824904
CAT #: S3958
UPC: 045923039584
Category:
A23 Traditional Incandescent Lamps
Sign In or Register to view pricing and more.
Shat-R-Shield
Incandescent Bulb, Rough Service, A23, 150W, 130V, Frosted
Incandescent Bulb, Rough Service, 150 Watt, 130 Volt, Bulb: A23 (Arbitrary), Base: Medium Screw (E26), Lumens: 2090, Lamp Finish: Frosted
Item #: 847844
CAT #: 01411S
UPC: 726585014118
Category:
A23 Traditional Incandescent Lamps
Sign In or Register to view pricing and more.
SYLVANIA
Incandescent Bulb, Rough Service, A23, 150W, 130V, Frosted
Incandescent Bulb, Rough Service, 150 Watt, 130 Volt, Bulb: A23 (Arbitrary), Base: Medium Screw (E26), Lumens: 2090, CRI: 100, Color Temperature: 2850K, Rated Average Life: 1000 Hours, Lamp Finish: Frost, Standard Case Qty: 48
Item #: 21659
CAT #: 150A23/RS-130V
UPC:
Category:
A23 Traditional Incandescent Lamps
Sign In or Register to view pricing and more.
SYLVANIA
Incandescent Bulb, Rough Service, A23, 200W, 130V, Frosted
Incandescent Bulb, Rough Service, 200 Watt, 130 Volt, Bulb: A23 (Arbitrary), Base: Medium Screw (E26), Lumens: 2920, CRI: 100, Color Temperature: 2850K, Rated Average Life: 1000 Hours, Lamp Finish: Frost, Standard Case Qty: 48
Item #: 24349
CAT #: 200A23/RS-130V
UPC:
Category:
A23 Traditional Incandescent Lamps
Sign In or Register to view pricing and more.
Philips Lighting
Incandescent Bulb, A23, 200W, 120V, Frosted
Incandescent Bulb, A23, 200W, 120V, FrostedIncandescent Bulb, 200 Watt, 120 Volt, Bulb: A23 (Arbitrary), Base: Medium Screw (E26), Lumens: 3800, CRI: 100, Color Temperature: 2700K, Lamp Finish: Frosted, Rated Average Life: 750 Hours
Item #: 199510
CAT #: 200A-CDA-120V-60PK
UPC:
Category:
A23 Traditional Incandescent Lamps
Sign In or Register to view pricing and more.