Lamp, Incandescent, 202W, 125V, PS25, Clear, Medium Base

Item #: 1083465
Cat #: 202PS25/CL-125V
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Street Lighting Lamp, Incandescent, 202 Watt, 125 Volt, PS25, Clear, Medium Brass Base

Overview

Street Lighting Lamp, Incandescent, 202 Watt, 125 Volt, PS25, Clear, Medium Brass Base
Also known as: 202PS25/CL-125V

Specifications

Color: Clear
Shape: PS25 (Pear Straight)
Base: Medium Screw (E26)
Wattage: 202
Volts AC: 125
Light Technology: Incandescent
Color: Clear
Base: Medium Screw (E26)
Volts AC: 125
Shape: PS25 (Pear Straight)
Wattage: 202
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)