This product has been discontinued.
Per USA DOE Ban, This Product Is No Longer Available For Sale
Item #:
24371
Cat #:
150PS25/RS/SL-120V
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Bulb, Rough Service, 150 Watt, 120 Volt, Bulb: PS25 (Pear Straight), Base: Medium Screw (E26), Lumens: 2145, CRI: 100, Color Temperature: 2850K, Lamp Finish: Safeline, Standard Case Qty: 60 *Sylvania Part # 15300*
Overview
Incandescent Bulb, Rough Service, 150 Watt, 120 Volt, Bulb: PS25 (Pear Straight), Base: Medium Screw (E26), Lumens: 2145, CRI: 100, Color Temperature: 2850K, Lamp Finish: Safeline, Standard Case Qty: 60 *Sylvania Part # 15300*
Also known as: 150PS25/RS/SL-120V
Specifications
Shape: | PS25 (Pear Straight) |
Lumens: | 2145 |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Color Temperature: | 2850 (Warm White) |
Color Rendering Index (CRI): | 100 |
Wattage: | 150 |
Light Technology: | Incandescent |
Shape: | PS25 (Pear Straight) |
Base: | Medium Screw (E26) |
Color Temperature: | 2850 (Warm White) |
Wattage: | 150 |
Lumens: | 2145 |
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)