Per USA DOE Ban, This Product Is No Longer Available For Sale

Item #: 19647
Cat #: 200PS/RS/SL-120V
UPC: 046135156878
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent PS30 Bulb Shape Rough Service Safeline Medium Aluminum Base 200Watt 120Volt *** Discontinued ***

Overview

Incandescent PS30 Bulb Shape Rough Service Safeline Medium Aluminum Base 200Watt 120Volt *** Discontinued ***
Also known as: 046135156878, 200PS/RS/SL-120V

Specifications

Base: Medium Screw (E26)
Shape: PS30 (Pear Straight)
Volts AC: 120
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Lumens: 3080
Wattage: 200
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 200
Shape: PS30 (Pear Straight)
Color Temperature: 2850 (Warm White)
Lumens: 3080
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)