Incandescent Bulb, T6, 15W, 145V, Clear

Item #: 19209
Cat #: 15T6145V
UPC: 046135180781
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Bulb, 15 Watt, 145 Volt, Bulb: T6 (Tubular), Base: Candelabra Screw (E12), Lumens: 110, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Standard Case Qty: 50 Sylvania Part # 18078

Overview

Incandescent Bulb, 15 Watt, 145 Volt, Bulb: T6 (Tubular), Base: Candelabra Screw (E12), Lumens: 110, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Standard Case Qty: 50 Sylvania Part # 18078
Also known as: 046135180781, 15T6145V

Specifications

Lumens: 110
Volts AC: 145
Color Temperature: 2850 (Warm White)
Wattage: 15
Color Rendering Index (CRI): 100
Shape: T6 (Tubular)
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Lumens: 110
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Light Technology: Incandescent
Volts AC: 145
Wattage: 15
Shape: T6 (Tubular)
Base: Candelabra Screw (E12)

Customer Reviews

No reviews for this product
(0)