Incandescent Bulb, T10, 60W, 120V, Clear

Item #: 90312
Cat #: 60T10/64-120V
UPC: 046135187100
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Bulb, 60 Watt, 120 Volt, Bulb: T10 (Tubular), Base: Medium Screw (E26), Lumens: 655, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Standard Case Qty: 60 Sylvania Part # 18710

Overview

Incandescent Bulb, 60 Watt, 120 Volt, Bulb: T10 (Tubular), Base: Medium Screw (E26), Lumens: 655, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Standard Case Qty: 60 Sylvania Part # 18710
Also known as: 046135187100, 60T10/64-120V

Specifications

Lumens: 655
Base: Medium Screw (E26)
Shape: T10 (Tubular)
Volts AC: 120
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Wattage: 60
Light Technology: Incandescent
Lumens: 655
Shape: T10 (Tubular)
Color Temperature: 2850 (Warm White)
Wattage: 60
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 100
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)