Incandescent Bulb, Shatter-Resistant, T10, 40W, 130V

Item #: 203450
Cat #: 1011
UPC: 726585010110
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lamp, Shatter-Resistant, 40 Watt, 130 Volt, Bulb: T10 (Tubular), Base: Medium Screw (E26), Lumens: 440

Overview

Incandescent Lamp, Shatter-Resistant, 40 Watt, 130 Volt, Bulb: T10 (Tubular), Base: Medium Screw (E26), Lumens: 440
Also known as: 726585010110, 1011

Specifications

Base: Medium Screw (E26)
Lumens: 440
Shape: T10 (Tubular)
Volts AC: 130
Wattage: 40
Length: 5.630 in
Light Technology: Incandescent
Base: Medium Screw (E26)
Shape: T10 (Tubular)
Wattage: 40
Light Technology: Incandescent
Lumens: 440
Volts AC: 130
Length: 5.630 in

Customer Reviews

No reviews for this product
(0)