Incandescent Bulb, T6, 15W, 120V, Clear

Item #: 19896
Cat #: 15T6-120V
UPC: 046135180378
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Bulb, 15 Watt, 120 Volt, Bulb: T6 (Tubular), Base: Candelabra Screw (E12), Lumens: 110, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Standard Case Qty: 10 *Sylvania Part # 18037*

Overview

Incandescent Bulb, 15 Watt, 120 Volt, Bulb: T6 (Tubular), Base: Candelabra Screw (E12), Lumens: 110, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Standard Case Qty: 10 *Sylvania Part # 18037*
Sylvania SYL15T6120V is a 15 watt - 120 volt incandescent T6 bulb that features a clear finish, candelabra base. This bulb produces 110 lumens and a color temperature of 2850 K.
Also known as: 046135180378, 15T6-120V

Specifications

Lumens: 110
Volts AC: 120
Color Temperature: 2850 (Warm White)
Wattage: 15
Color Rendering Index (CRI): 100
Shape: T6 (Tubular)
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Lumens: 110
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Light Technology: Incandescent
Volts AC: 120
Wattage: 15
Shape: T6 (Tubular)
Base: Candelabra Screw (E12)

Customer Reviews

No reviews for this product
(0)