T6 Tubular Incandescent Lamps

10 Found
SYLVANIA

Incandescent Bulb, T6, 15W, 120V, Clear

Item #: 19896
CAT #: 15T6-120V
UPC: 046135180378
Sign In or Register to view pricing and more.
Satco

15W T6 Incandescent Lamp, Clear

Item #: 126958
CAT #: S3912
UPC: 045923039126
Sign In or Register to view pricing and more.
SYLVANIA

Incandescent Bulb, T6, 15W, 145V, Clear

Item #: 19209
CAT #: 15T6145V
UPC: 046135180781
Sign In or Register to view pricing and more.
SYLVANIA

15T6 130V 60/CS 10/SKU

Item #: 19230
CAT #: 15T6-130V
UPC:
Sign In or Register to view pricing and more.
Eiko

15WAT 145V

Item #: 346453
CAT #: 15T6C-145V
UPC: 031293430021
Sign In or Register to view pricing and more.
Candela

Incandescent Bulb, T6, 15W, 145V, Clear

Item #: 384344
CAT #: 15T6-145V-I
UPC:
Sign In or Register to view pricing and more.
Satco

15W T6 Incandescent Lamp, Clear

Item #: 326398
CAT #: S3910
UPC: 045923039102
Sign In or Register to view pricing and more.
Satco

15 WATT T6 INCANDESCENT; FROST; 2500 AVERAGE RATED HOURS; 90

Item #: 920787
CAT #: S3715
UPC: 04592303715
Sign In or Register to view pricing and more.
Westinghouse Lighting

Incandescent Bulb, T6, 25W, 120V, Clear

Item #: 145481
CAT #: 0322000
UPC: 030721032202
Sign In or Register to view pricing and more.
Damar

15T6CL

Item #: 393426
CAT #: 00096B
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

Incandescent Bulb, T6, 15W, 120V, Clear

Incandescent Bulb, 15 Watt, 120 Volt, Bulb: T6 (Tubular), Base: Candelabra Screw (E12), Lumens: 110, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Standard Case Qty: 10 *Sylvania Part # 18037*
Item #: 19896
CAT #: 15T6-120V
UPC: 046135180378
Sign In or Register to view pricing and more.
Satco

15W T6 Incandescent Lamp, Clear

15 Watt T6 Incandescent; Clear; 2000 Average rated hours; 90 Lumens; Candelabra Base; 145 Volt
Item #: 126958
CAT #: S3912
UPC: 045923039126
Sign In or Register to view pricing and more.
SYLVANIA

Incandescent Bulb, T6, 15W, 145V, Clear

Incandescent Bulb, 15 Watt, 145 Volt, Bulb: T6 (Tubular), Base: Candelabra Screw (E12), Lumens: 110, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Standard Case Qty: 50 Sylvania Part # 18078
Item #: 19209
CAT #: 15T6145V
UPC: 046135180781
Sign In or Register to view pricing and more.
SYLVANIA

15T6 130V 60/CS 10/SKU

OBS18038 Incandescent T6 Bulb Shape Clear Finish Candelabra Base 15Watt 130Volt
Item #: 19230
CAT #: 15T6-130V
UPC:
Sign In or Register to view pricing and more.
Eiko

15WAT 145V

EIK 15T6C-145V 15WAT 145V
Item #: 346453
CAT #: 15T6C-145V
UPC: 031293430021
Sign In or Register to view pricing and more.
Candela

Incandescent Bulb, T6, 15W, 145V, Clear

Incandescent Bulb, 15 Watt, 145 Volt, Bulb: T6 (Tubular), Base: Candelabra Screw (E12), Lamp Finish: Clear
Item #: 384344
CAT #: 15T6-145V-I
UPC:
Sign In or Register to view pricing and more.
Satco

15W T6 Incandescent Lamp, Clear

15 Watt T6 Incandescent; Clear; 2500 Average rated hours; 95 Lumens; Candelabra Base; 130 Volt
Item #: 326398
CAT #: S3910
UPC: 045923039102
Sign In or Register to view pricing and more.
Satco

15 WATT T6 INCANDESCENT; FROST; 2500 AVERAGE RATED HOURS; 90

15 Watt T6 Incandescent; Frost; 2500 Average rated hours; 90 Lumens; Candelabra Base; 120 Volt; 2-Card
Item #: 920787
CAT #: S3715
UPC: 04592303715
Sign In or Register to view pricing and more.
Westinghouse Lighting

Incandescent Bulb, T6, 25W, 120V, Clear

Incandescent Bulb, 25 Watt, 120 Volt, Bulb: T6 (Tubular), Base: Candelabra Screw (E12), Lumens: 190, Lamp Finish: Clear
Item #: 145481
CAT #: 0322000
UPC: 030721032202
Sign In or Register to view pricing and more.
Damar

15T6CL

DAM 00096B 15T6CL
Item #: 393426
CAT #: 00096B
UPC:
Sign In or Register to view pricing and more.
Page 1 of 1
10 Items found