Bulbs - Incandescent
1,339 Found
SYLVANIA
Incandescent Lamp, BR40, 250W, 120V
Item #: 22588
CAT #: 250BR40/1-120V
UPC:
Sign In or Register to view pricing and more.
SYLVANIA
Incandescent Bulb, A15, 40W, 120V, Frosted
Item #: 20584
CAT #: 40A15/SL-120V
UPC:
Sign In or Register to view pricing and more.
SYLVANIA
Incandescent Bulb, T8, 25W, 120V, Clear
Item #: 103681
CAT #: 25T8N/BL-120V
UPC: 046135183652
Sign In or Register to view pricing and more.
SYLVANIA
Incandescent Bulb, T6, 15W, 120V, Clear
Item #: 19896
CAT #: 15T6-120V
UPC: 046135180378
Sign In or Register to view pricing and more.
SYLVANIA
Incandescent Bulb, T8, 25W, 130V, Clear
Item #: 103714
CAT #: 25T8DC-130V
UPC:
Sign In or Register to view pricing and more.
SYLVANIA
40A15CLAPPLBL 120V 12/CS 1/SKU
Item #: 89868
CAT #: 40A15/CL/APPL/BL-120V
UPC: 046135101298
Sign In or Register to view pricing and more.
LEDVANCE
12817 TRAF SIG LAMP
Item #: 110322
CAT #: 116A21/TS/8M-130V
UPC:
Sign In or Register to view pricing and more.
LEDVANCE
Incandescent Bulb, Traffic Signal, A21, 69W, 130V, Clear
Item #: 19861
CAT #: 69A21/TS/8M-130V
UPC:
Sign In or Register to view pricing and more.
SYLVANIA
40A152PKRP120V 24/CS 2/SKU
Item #: 329270
CAT #: 40A15/2PK/RP-120V
UPC: 046135101410
Sign In or Register to view pricing and more.
SYLVANIA
Incandescent Lamp, B10, 25W, 120V, Clear
Item #: 24859
CAT #: 25B10C/BL/2PK-120V
UPC: 046135134524
Sign In or Register to view pricing and more.
SYLVANIA
15T7C 120V 60/CS 10/SKU
Item #: 23668
CAT #: 15T7C-120V
UPC: 046135181856
Sign In or Register to view pricing and more.
SYLVANIA
Incandescent Bulb, A15, 40W, 120V, Clear
Item #: 189583
CAT #: 40A15/CL/APPL/2/12/BL-120V
UPC: 046135100666
Sign In or Register to view pricing and more.
SYLVANIA
Incandescent Lamp, R20, 45W, 130V, FL45
Item #: 89365
CAT #: 45R20/130V
UPC: 046135156991
Sign In or Register to view pricing and more.
LEDVANCE
Incandescent Bulb, A23, 200W, 120V, Frosted
Item #: 24288
CAT #: 200A23-120V
UPC: 046135155055
Sign In or Register to view pricing and more.
SYLVANIA
Incandescent Bulb, Rough Service, A19, 50W, 75V, Frosted
Item #: 255961
CAT #: 50A19/RS-75V
UPC: 046135110689
Sign In or Register to view pricing and more.
SYLVANIA
Incandescent Bulb, A19, 25W, 125V, Transparent Red
Item #: 21296
CAT #: 25A19/TR/RP-125V
UPC: 046135117121
Sign In or Register to view pricing and more.
SYLVANIA
Incandescent Lamp, BR40, 250W, 120V
Incandescent Lamp, 250 Watt, 120 Volt, BR40 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 2000, CRI: 100, Color Temperature: 2850K, Standard Case Qty: 6 *Sylvania Part # 14664*
Item #: 22588
CAT #: 250BR40/1-120V
UPC:
Category:
BR40 Incandescent Reflective Lamps
Sign In or Register to view pricing and more.
SYLVANIA
Incandescent Bulb, A15, 40W, 120V, Frosted
Incandescent Bulb, 40 Watt, 120 Volt, Bulb: A15 (Arbitrary), Base: Medium Screw (E26), Lumens: 410, CRI: 100, Color Temperature: 2850K, Lamp Finish: Frosted, Pack of 6, Standard Case Qty: 120 *Sylvania Part # 10082*
Item #: 20584
CAT #: 40A15/SL-120V
UPC:
Category:
A15 Traditional Incandescent Lamps
Sign In or Register to view pricing and more.
SYLVANIA
Incandescent Bulb, T8, 25W, 120V, Clear
Incandescent Bulb, 25 Watt, 120 Volt, Bulb: T8 (Tubular), Base: Intermediate Screw (E17), Lumens: 230, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Blister Pack, Standard Case Qty: 12 *Sylvania Part # 18365*
Item #: 103681
CAT #: 25T8N/BL-120V
UPC: 046135183652
Category:
T8 Tubular Incandescent Lamps
Sign In or Register to view pricing and more.
SYLVANIA
Incandescent Bulb, T6, 15W, 120V, Clear
Incandescent Bulb, 15 Watt, 120 Volt, Bulb: T6 (Tubular), Base: Candelabra Screw (E12), Lumens: 110, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Standard Case Qty: 10 *Sylvania Part # 18037*
Item #: 19896
CAT #: 15T6-120V
UPC: 046135180378
Category:
T6 Tubular Incandescent Lamps
Sign In or Register to view pricing and more.
SYLVANIA
Incandescent Bulb, T8, 25W, 130V, Clear
Incandescent Bulb, 25 Watt, 130 Volt, Bulb: T8 (Tubular), Base: Double Contact Bayonet (BA15d), Lumens: 215, CRI: 100, Color Temperature: 2850K, Lamp Finish: Frosted, Pack of 10, Standard Case Qty: 60 *Sylvania Part # 18316*
Item #: 103714
CAT #: 25T8DC-130V
UPC:
Category:
T8 Tubular Incandescent Lamps
Sign In or Register to view pricing and more.
SYLVANIA
40A15CLAPPLBL 120V 12/CS 1/SKU
Incandescent A15 Bulb Shape Appliance Clear Medium Aluminum Base 40Watt 120Volt Blister 12 Bulbs Per Case 1 Bulb Per Package *Sylvania Part # 10129*
Item #: 89868
CAT #: 40A15/CL/APPL/BL-120V
UPC: 046135101298
Category:
A15 Traditional Incandescent Lamps
Sign In or Register to view pricing and more.
LEDVANCE
12817 TRAF SIG LAMP
12817 TRAF SIG LAMP *Sylvania Part # 12817*
Item #: 110322
CAT #: 116A21/TS/8M-130V
UPC:
Category:
A21 Traditional Incandescent Lamps
Sign In or Register to view pricing and more.
LEDVANCE
Incandescent Bulb, Traffic Signal, A21, 69W, 130V, Clear
Incandescent Bulb, Traffic Signal, 69 Watt, 130 Volt, Bulb: A21 (Arbitrary), Base: Medium Screw (E26), Lumens: 640, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Standard Case Qty: 24 *Sylvania Part # 12498*
Item #: 19861
CAT #: 69A21/TS/8M-130V
UPC:
Category:
A21 Traditional Incandescent Lamps
Sign In or Register to view pricing and more.
SYLVANIA
40A152PKRP120V 24/CS 2/SKU
Incandescent A15 Bulb Shape Appliance Clear Medium Aluminum Base 40Watt 120Volt Retail Pack 24Bulbs Per Case 2Bulbs Per Package *Sylvania Part # 10141*
Item #: 329270
CAT #: 40A15/2PK/RP-120V
UPC: 046135101410
Category:
A15 Traditional Incandescent Lamps
Sign In or Register to view pricing and more.
SYLVANIA
Incandescent Lamp, B10, 25W, 120V, Clear
Incandescent Lamp, 25 Watt, 120 Volt, Bulb: B10 (Bent Tip), Base: Candelabra Screw (E12), CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Blister Pack, Pack of 2, Standard Case Qty: 12 *Sylvania Part # 13452*
Item #: 24859
CAT #: 25B10C/BL/2PK-120V
UPC: 046135134524
Category:
Bent Tip Decorative Incandescent Lamps
Sign In or Register to view pricing and more.
SYLVANIA
15T7C 120V 60/CS 10/SKU
Incandescent T7 Bulb Shape Clear Finish Candelabra Base 15Watt 120Volt *Sylvania Part # 18185*
Item #: 23668
CAT #: 15T7C-120V
UPC: 046135181856
Category:
T7 Tubular Incandescent Lamps
Sign In or Register to view pricing and more.
SYLVANIA
Incandescent Bulb, A15, 40W, 120V, Clear
Incandescent Bulb, 40 Watt, 120 Volt, Bulb: A15 (Arbitrary), Base: Medium Screw (E26), Lumens: 430, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Pack of 2, Standard Case Qty: 12 *Sylvania Part # 10066*
Item #: 189583
CAT #: 40A15/CL/APPL/2/12/BL-120V
UPC: 046135100666
Category:
A15 Traditional Incandescent Lamps
Sign In or Register to view pricing and more.
SYLVANIA
Incandescent Lamp, R20, 45W, 130V, FL45
Incandescent Lamp, 45 Watt, 130 Volt, Bulb: R20 (Blown Reflector), Base: Medium Screw (E26), Lumens: 230, CRI: 100, Color Temperature: 2850K, Beam Angle: Flood 45°, Standard Case Qty: 60 *Sylvania Part # 15699*
Item #: 89365
CAT #: 45R20/130V
UPC: 046135156991
Category:
R-Type Incandescent Reflective Lamps
Sign In or Register to view pricing and more.
LEDVANCE
Incandescent Bulb, A23, 200W, 120V, Frosted
Incandescent Bulb, 200 Watt, 120 Volt, Bulb: A23 (Arbitrary), Base: Medium Screw (E26), Lumens: 3930, CRI: 100, Color Temperature: 2850K, Rated Average Life: 750 Hours, Lamp Finish: Frost, Standard Case Qty: 48 *Sylvania Part # 15505*
Item #: 24288
CAT #: 200A23-120V
UPC: 046135155055
Category:
A23 Traditional Incandescent Lamps
Sign In or Register to view pricing and more.
SYLVANIA
Incandescent Bulb, Rough Service, A19, 50W, 75V, Frosted
Incandescent Bulb, Rough Service, 50 Watt, 75 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 505, CRI: 100, Color Temperature: 2850K, Lamp Finish: Frosted, Pack of 6, Standard Case Qty: 120 *Sylvania Part # 11068*
Item #: 255961
CAT #: 50A19/RS-75V
UPC: 046135110689
Category:
A19 Traditional Incandescent Lamps
Sign In or Register to view pricing and more.
SYLVANIA
Incandescent Bulb, A19, 25W, 125V, Transparent Red
Incandescent Bulb, 25 Watt, 125 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 180, CRI: 100, Color Temperature: 2850K, Lamp Finish: Transparent Red, Note: RP indicates special retail packaging, Standard Case Qty: 6 *Sylvania Part # 11712*
Item #: 21296
CAT #: 25A19/TR/RP-125V
UPC: 046135117121
Category:
A19 Traditional Incandescent Lamps
Sign In or Register to view pricing and more.