3W JC LED Lamp, 30K

Item #: 1129906
Cat #: S9544
UPC: 045923095443
Sign In or Register to view pricing and more.
Documents & Guides
3W; JC LED; 3000K; G6.35 Base; 12 Volt AC/DC

Overview

3W; JC LED; 3000K; G6.35 Base; 12 Volt AC/DC
Also known as: 045923095443, S9544

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 12
Lumens: 300
Wattage: 3
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (G6.35)
Color Temperature: 3000 (Warm White)
Lumens: 300
Color Rendering Index (CRI): 80
Dimmable: Yes
Volts AC: 12
Wattage: 3
Light Technology: LED
Base: 2-Pin (G6.35)

Customer Reviews

No reviews for this product
(0)