LED Specialty Lamp, 12W, T3, 3000K, 1550 Lumen, 120V, Frosted

Item #: 1202044
Cat #: LED12R7S830BL
UPC: 046135746772
Sign In or Register to view pricing and more.
Documents & Guides
LED Specialty Lamp, 12 Watt, 3000K, 1550 Lumen, 80 CRI, 120 Volt, T3 Bulb, Recessed Single Contact Base, Frosted, Standard Case Qty: 6 *Sylvania Part # 74677*

Overview

LED Specialty Lamp, 12 Watt, 3000K, 1550 Lumen, 80 CRI, 120 Volt, T3 Bulb, Recessed Single Contact Base, Frosted, Standard Case Qty: 6 *Sylvania Part # 74677*
Also known as: 046135746772, LED12R7S830BL

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 12
Shape: T3 (Tubular)
Volts AC: 120
Lumens: 1550
Color: Frosted
Color Rendering Index (CRI): 80
Base: Recessed Single Contact (R7s)
Light Technology: LED
Color Temperature: 3000 (Warm White)
Shape: T3 (Tubular)
Lumens: 1550
Color Rendering Index (CRI): 80
Light Technology: LED
Wattage: 12
Volts AC: 120
Color: Frosted
Base: Recessed Single Contact (R7s)

Customer Reviews

No reviews for this product
(0)