Dimmable LED Lamp, Bent Tip, 4.5W, 120V

Item #: 889219
Cat #: 4.5BA12/LED/827-22/E12/DIM-120V
UPC: 046677457211
Sign In or Register to view pricing and more.
Dimmable LED Lamp, 4.5W, 120V, Bulb: Bent Tip Candle (BA12), Base: Candelabra Screw (E12), Lumens: 330, CRI: 80, Color Temperature: 2700K-2200K, Rated Average Life: 15,000 Hrs. Finish: Clear. This lamp is ENERGY STAR® Rated.

Overview

Dimmable LED Lamp, 4.5W, 120V, Bulb: Bent Tip Candle (BA12), Base: Candelabra Screw (E12), Lumens: 330, CRI: 80, Color Temperature: 2700K-2200K, Rated Average Life: 15,000 Hrs. Finish: Clear. This lamp is ENERGY STAR® Rated.
Philips Candle Dimmable LED Lamps offer decorative energy saving ambience with the elegant effect of incandescent candles. Available in bent, blunt and flame tip candles, their unique design provides light in all directions, giving lighting designers a long life alternative to standard incandescent sources.
Also known as: 046677457211, 4.5BA12/LED/827-22/E12/DIM-120V

Specifications

Color: Clear
Lumens: 330
Volts AC: 120
Color Temperature: 2200 (Warm White), 2700 (Warm White)
Shape: B12 (Blunt Tip)
Color Rendering Index (CRI): 80
Wattage: 4.500
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Color: Clear
Volts AC: 120
Shape: B12 (Blunt Tip)
Wattage: 4.500
Dimmable: Yes
Lumens: 330
Color Temperature: 2200 (Warm White), 2700 (Warm White)
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Candelabra Screw (E12)

Customer Reviews

No reviews for this product
(0)