Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Dimmable LED Lamp, 4.5W, 120V, Bulb: Blunt Tip Candle (B11), Base: Candelabra Screw (E12), Lumens: 300, CRI: 80, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs.
Overview
Dimmable LED Lamp, 4.5W, 120V, Bulb: Blunt Tip Candle (B11), Base: Candelabra Screw (E12), Lumens: 300, CRI: 80, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs.
Also known as: 4.5B11DIM/827
Specifications
Shape: | B11 (Blunt Tip) |
Volts AC: | 120 |
Lumens: | 300 |
Color Rendering Index (CRI): | 80 |
Color Temperature: | 2700 (Warm White) |
Wattage: | 4.500 |
Light Technology: | LED |
Dimmable: | Yes |
Base: | Candelabra Screw (E12) |
Range: | 0.100 sec - 9990 hr |
Shape: | B11 (Blunt Tip) |
Lumens: | 300 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Base: | Candelabra Screw (E12) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 80 |
Wattage: | 4.500 |
Dimmable: | Yes |
Range: | 0.100 sec - 9990 hr |
Customer Reviews
No reviews for this product
(0)