This product has been discontinued.
Dimmable LED Lamp, Blunt Tip, 4.5W, 120V
Item #:
895330
Cat #:
4.5B12/LED/827-22/E12/DIM-120V
UPC:
046677457129
Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 4.5W, 120V, Bulb: Blunt Tip Candle, Base: Candelabra Screw (E12), Lumens: 330, CRI: 80, Color Temperature: 2700K, Rated Average Life: 15,000 Hrs. This lamp is ENERGY STAR® Certified. Finish: Clear.
Overview
Dimmable LED Lamp, 4.5W, 120V, Bulb: Blunt Tip Candle, Base: Candelabra Screw (E12), Lumens: 330, CRI: 80, Color Temperature: 2700K, Rated Average Life: 15,000 Hrs. This lamp is ENERGY STAR® Certified. Finish: Clear.
Philips Candle Dimmable LED Lamps offer decorative energy saving ambience with the elegant effect of incandescent candles. Available in bent, blunt and flame tip candles, their unique design provides light in all directions, giving lighting designers a long life alternative to standard incandescent sources.
Also known as: 046677457129, 4.5B12/LED/827-22/E12/DIM-120V
Specifications
Color: | Clear |
Lumens: | 330 |
Volts AC: | 120 |
Shape: | B12 (Blunt Tip) |
Color Rendering Index (CRI): | 80 |
Color Temperature: | 2700 (Warm White) |
Wattage: | 4.500 |
Light Technology: | LED |
Dimmable: | Yes |
Base: | Candelabra Screw (E12) |
Color: | Clear |
Volts AC: | 120 |
Color Rendering Index (CRI): | 80 |
Wattage: | 4.500 |
Dimmable: | Yes |
Lumens: | 330 |
Shape: | B12 (Blunt Tip) |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Base: | Candelabra Screw (E12) |
Customer Reviews
No reviews for this product
(0)