This product has been discontinued.
LED Lamp, Dimmable, B13, 6W, 120V, Candelabra Base
Item #:
766965
Cat #:
LED6B13CBLUNTDIM827G2RP
UPC:
046135796296
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 6 Watt, 120 Volt, Bulb: B13 (Blunt Tip), Base: Candelabra Screw (E12), Lumens: 350, CRI: 80, Color Temperature: 2700K, Note: RP indicates special retail packaging, Standard Case Qty: 6 Sylvania Part # 79629
Overview
LED Lamp, Dimmable, 6 Watt, 120 Volt, Bulb: B13 (Blunt Tip), Base: Candelabra Screw (E12), Lumens: 350, CRI: 80, Color Temperature: 2700K, Note: RP indicates special retail packaging, Standard Case Qty: 6 Sylvania Part # 79629
Also known as: 046135796296, LED6B13CBLUNTDIM827G2RP
Specifications
Volts AC: | 120 |
Shape: | B13 (Blunt Tip) |
Color Rendering Index (CRI): | 80 |
Lumens: | 350 |
Wattage: | 6 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Dimmable: | Yes |
Base: | Candelabra Screw (E12) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 80 |
Wattage: | 6 |
Light Technology: | LED |
Base: | Candelabra Screw (E12) |
Shape: | B13 (Blunt Tip) |
Lumens: | 350 |
Color Temperature: | 2700 (Warm White) |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)