Blunt Tip Decorative LED Lamps
177 Found
SYLVANIA
LED Lamp, B10, 4.5 Watt, 300 Lumen, 2700K, Blunt Tip, 120V
Item #: 1716041
CAT #: ECOLED2.5B10CBLUNTCL8277YVRP6
UPC: 046135408786
Sign In or Register to view pricing and more.
SYLVANIA
40794 LED4B10CBLUNTDIM927CL13YTLBL2 12/CS 2/SK
Item #: 1724935
CAT #: LED4B10CBLUNTDIM927CL13YTLBL2
UPC: 046135407949
Sign In or Register to view pricing and more.
Philips Lighting
LED B11 Candle, 5.5W, 500L, E12
Item #: 1578367
CAT #: 5.5B11/PER/927-922/CL/G/E12/WGX-1FB-T20
UPC: 046677549336
Sign In or Register to view pricing and more.
SYLVANIA
40795 LED5.5B10BLUNTDIM927CL13YTLBL2 12/CS 2/S
Item #: 1761798
CAT #: LED5.5B10BLUNTDIM927CL13YTLBL2
UPC: 046135407956
Sign In or Register to view pricing and more.
SYLVANIA
36W ED28 LED Filament Lamp, 50K, Clear
Item #: 2137844
CAT #: LED39ED28/UNVCL850/MED
UPC: 046135419065
Sign In or Register to view pricing and more.
TCP
LED 5W B11 E12 DIM 2700K
Item #: 535319
CAT #: LED5E12B1127K
UPC: 762148234951
Sign In or Register to view pricing and more.
SYLVANIA
LED Specialty Lamp, 1W, C7, 3000K, 30 Lumen, 120V, Clear
Item #: 1215475
CAT #: LED1C7830BL
UPC: 046135746734
Sign In or Register to view pricing and more.
SYLVANIA
53W ED37 LED Filament Lamp, 50K, Clear
Item #: 2137840
CAT #: LED54ED37/UNVCL850/MOG
UPC: 046135419102
Sign In or Register to view pricing and more.
SYLVANIA
40796 LED5.5B10CBLUNTDIM927CL13YTLBL 12/CS 2/
Item #: 1793541
CAT #: LED5.5B10CBLUNTDIM927CL13YTLBL2
UPC: 046135407963
Sign In or Register to view pricing and more.
SYLVANIA
40793 LED4B10BLUNTDIM927CL13YTLBL2 12/CS 2/SKU
Item #: 1757122
CAT #: LED4B10BLUNTDIM927CL13YTLBL2
UPC: 046135407932
Sign In or Register to view pricing and more.
Satco
5.5B11/LED/930/CL/120V/E12
Item #: 2301878
CAT #: S21274
UPC: 045923205897
Sign In or Register to view pricing and more.
Satco
4B11/LED/940/CL/120V/E12
Item #: 2301880
CAT #: S21267
UPC: 045923205828
Sign In or Register to view pricing and more.
Satco
4B11/LED/930/CL/120V/E12
Item #: 2036075
CAT #: S21265
UPC: 045923205804
Sign In or Register to view pricing and more.
TCP
LED Lamp, Dimmable, B11, 4W, 120V, Candelabra Base
Item #: 534901
CAT #: LED4E12B1127K
UPC: 762148231349
Sign In or Register to view pricing and more.
SYLVANIA
53W ED37 LED Filament Lamp, 40K, Clear
Item #: 2180585
CAT #: LED54ED37/UNVCL840/MOG
UPC: 046135419096
Sign In or Register to view pricing and more.
SYLVANIA
LED Lamp, B10, 5.5 Watt, 450 Lumen, 2700K, Blunt Tip, 120V
Item #: 1719846
CAT #: ECOLED5.5B10CBLUNTCL8277YVRP6
UPC: 046135408793
Sign In or Register to view pricing and more.
SYLVANIA
LED Lamp, B10, 4.5 Watt, 300 Lumen, 2700K, Blunt Tip, 120V
LED Lamp, B10, 4.5 Watt, 300 Lumen, 2700K, 80 CRI, Blunt Tip, E12 Candelabra Base, Clear, 120 Volt, Non-Dimmable, Replaces 40 Watt incandescent, 6 per SKU, 18 per Case *Sylvania Product Code 40878* *Sylvania Part # 40878*
Item #: 1716041
CAT #: ECOLED2.5B10CBLUNTCL8277YVRP6
UPC: 046135408786
Category:
Blunt Tip Decorative LED Lamps
Sustainable
Sign In or Register to view pricing and more.
SYLVANIA
40794 LED4B10CBLUNTDIM927CL13YTLBL2 12/CS 2/SK
40794 LED4B10CBLUNTDIM927CL13YTLBL2 12/CS 2/SK *Sylvania Part # 40794*
Item #: 1724935
CAT #: LED4B10CBLUNTDIM927CL13YTLBL2
UPC: 046135407949
Category:
Blunt Tip Decorative LED Lamps
Sustainable
Sign In or Register to view pricing and more.
Philips Lighting
LED B11 Candle, 5.5W, 500L, E12
LED B11 Candle, 5.5 Watts, 120V, Lumens: 500, CRI: 90, Base: E12 (Candelabra Screw), Dimmable *Philips Part # 549337*
Item #: 1578367
CAT #: 5.5B11/PER/927-922/CL/G/E12/WGX-1FB-T20
UPC: 046677549336
Category:
Blunt Tip Decorative LED Lamps
Sustainable
Sign In or Register to view pricing and more.
SYLVANIA
40795 LED5.5B10BLUNTDIM927CL13YTLBL2 12/CS 2/S
40795 LED5.5B10BLUNTDIM927CL13YTLBL2 12/CS 2/S *Sylvania Part # 40795*
Item #: 1761798
CAT #: LED5.5B10BLUNTDIM927CL13YTLBL2
UPC: 046135407956
Category:
Blunt Tip Decorative LED Lamps
Sustainable
Sign In or Register to view pricing and more.
SYLVANIA
36W ED28 LED Filament Lamp, 50K, Clear
ED28 LED Filament Lamp, 36 Watt, 120-277V, 80+ CRI, 5000K, Clear *Sylvania Part # 41906*
Item #: 2137844
CAT #: LED39ED28/UNVCL850/MED
UPC: 046135419065
Category:
Blunt Tip Decorative LED Lamps
Sustainable
Sign In or Register to view pricing and more.
TCP
LED 5W B11 E12 DIM 2700K
LED Elite Decorative 5W Dimmable Candelabra Blunt Tip B11 2700K
Item #: 535319
CAT #: LED5E12B1127K
UPC: 762148234951
Category:
Blunt Tip Decorative LED Lamps
Sign In or Register to view pricing and more.
SYLVANIA
LED Specialty Lamp, 1W, C7, 3000K, 30 Lumen, 120V, Clear
LED Specialty Lamp, 1 Watt, 3000K, 30 Lumen, 80 CRI, 120 Volt, C7 Bulb, Candelabra Base, Clear, Standard Case Qty: 6 *Sylvania Part # 74673*
Item #: 1215475
CAT #: LED1C7830BL
UPC: 046135746734
Category:
Blunt Tip Decorative LED Lamps
Sustainable
Sign In or Register to view pricing and more.
SYLVANIA
53W ED37 LED Filament Lamp, 50K, Clear
ED37 LED Filament Lamp, 53 Watt, 120-277V, 80+ CRI, 5000K, Clear *Sylvania Part # 41910*
Item #: 2137840
CAT #: LED54ED37/UNVCL850/MOG
UPC: 046135419102
Category:
Blunt Tip Decorative LED Lamps
Sustainable
Sign In or Register to view pricing and more.
SYLVANIA
40796 LED5.5B10CBLUNTDIM927CL13YTLBL 12/CS 2/
40796 LED5.5B10CBLUNTDIM927CL13YTLBL 12/CS 2/ *Sylvania Part # 40796*
Item #: 1793541
CAT #: LED5.5B10CBLUNTDIM927CL13YTLBL2
UPC: 046135407963
Category:
Blunt Tip Decorative LED Lamps
Sustainable
Sign In or Register to view pricing and more.
SYLVANIA
40793 LED4B10BLUNTDIM927CL13YTLBL2 12/CS 2/SKU
40793 LED4B10BLUNTDIM927CL13YTLBL2 12/CS 2/SKU *Sylvania Part # 40793*
Item #: 1757122
CAT #: LED4B10BLUNTDIM927CL13YTLBL2
UPC: 046135407932
Category:
Blunt Tip Decorative LED Lamps
Sustainable
Sign In or Register to view pricing and more.
Satco
5.5B11/LED/930/CL/120V/E12
5.5 Watt B11 LED; Clear; Candelabra Base; 90 CRI; 3000K; 120 Volt
Item #: 2301878
CAT #: S21274
UPC: 045923205897
Category:
Blunt Tip Decorative LED Lamps
Sustainable
Sign In or Register to view pricing and more.
Satco
4B11/LED/940/CL/120V/E12
4 Watt B11 LED; Clear; Candelabra Base; 90 CRI; 4000K; 120 Volt
Item #: 2301880
CAT #: S21267
UPC: 045923205828
Category:
Blunt Tip Decorative LED Lamps
Sustainable
Sign In or Register to view pricing and more.
Satco
4B11/LED/930/CL/120V/E12
4 Watt B11 LED; Clear; Candelabra Base; 90 CRI; 3000K; 120 Volt
Item #: 2036075
CAT #: S21265
UPC: 045923205804
Category:
Blunt Tip Decorative LED Lamps
Sustainable
Sign In or Register to view pricing and more.
TCP
LED Lamp, Dimmable, B11, 4W, 120V, Candelabra Base
Dimmable LED Lamp, 4W, 120V, Bulb: B11, Base: Candelabra Screw (E12), Lumens: 200, CRI: 82, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs. Finish: Clear. 25W Equivalent
Item #: 534901
CAT #: LED4E12B1127K
UPC: 762148231349
Category:
Blunt Tip Decorative LED Lamps
Sign In or Register to view pricing and more.
SYLVANIA
53W ED37 LED Filament Lamp, 40K, Clear
ED37 LED Filament Lamp, 53 Watt, 120-277V, 80+ CRI, 4000K, Clear *Sylvania Part # 41909*
Item #: 2180585
CAT #: LED54ED37/UNVCL840/MOG
UPC: 046135419096
Category:
Blunt Tip Decorative LED Lamps
Sustainable
Sign In or Register to view pricing and more.
SYLVANIA
LED Lamp, B10, 5.5 Watt, 450 Lumen, 2700K, Blunt Tip, 120V
LED Lamp, B10, 5.5 Watt, 450 Lumen, 2700K, 80 CRI, Blunt Tip, E12 Candelabra Base, Clear, 120 Volt, Non-Dimmable, Replaces 60 Watt incandescent, 6 per SKU, 18 per Case *Sylvania Product Code 40879* *Sylvania Part # 40879*
Item #: 1719846
CAT #: ECOLED5.5B10CBLUNTCL8277YVRP6
UPC: 046135408793
Category:
Blunt Tip Decorative LED Lamps
Sustainable
Sign In or Register to view pricing and more.