LED Lamp. G25, 5 Watt, 500 Lumen, 2700K, 120V

Item #: 1379292
Cat #: LED5G25F82710YVGLUSARP2
UPC: 046135402159
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp. G25, 5 Watt, 500 Lumen, 2700K, 83 CRI, 120 Volt, 11000 Hour Rated Life, 2 per SKU, 12 per Case *Sylvania Part#40215*

Overview

LED Lamp. G25, 5 Watt, 500 Lumen, 2700K, 83 CRI, 120 Volt, 11000 Hour Rated Life, 2 per SKU, 12 per Case *Sylvania Part#40215*
Assembled in our plants in St. Marys, Pennsylvania and Versailles, Kentucky and designed by our engineering team in Wilmington, Massachusetts, the SYLVANIA LED Glass Portfolio Lamps are the exceptional choice for local products.
Also known as: 046135402159, LED5G25F82710YVGLUSARP2

Specifications

Base: Medium Screw (E26)
Lumens: 500
Wattage: 5
Volts AC: 120
Color Rendering Index (CRI): 83
Shape: G25 (Globe)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: Medium Screw (E26)
Wattage: 5
Color Rendering Index (CRI): 83
Color Temperature: 2700 (Warm White)
Lumens: 500
Volts AC: 120
Shape: G25 (Globe)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)