3 W Bulb LED Candle

Item #: 432620
Cat #: 3BA11/END/2700-150-DIM-ES-8/1
UPC: 046677420420
Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 3W, 120V, Bulb: Bent Tip Candle, Base: Candelabra Screw (E12), Lumens: 180, CRI: 92, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs. Finish: Clear. *Philips Part # 42042-2* 15W Equivalent.

Overview

Dimmable LED Lamp, 3W, 120V, Bulb: Bent Tip Candle, Base: Candelabra Screw (E12), Lumens: 180, CRI: 92, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs. Finish: Clear. *Philips Part # 42042-2* 15W Equivalent.
Also known as: 046677420420, 3BA11/END/2700-150-DIM-ES-8/1

Specifications

Color Rendering Index (CRI): 92
Shape: BA11 (Bent Tip)
Volts AC: 120
Lumens: 180
Wattage: 3
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Color Rendering Index (CRI): 92
Volts AC: 120
Wattage: 3
Light Technology: LED
Base: Candelabra Screw (E12)
Shape: BA11 (Bent Tip)
Lumens: 180
Color Temperature: 2700 (Warm White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)