3 W Bulb Dimmable LED

Item #: 297682
Cat #: 3BA11/END/CL-2700-130-DIM-8/1
UPC: 046677410209
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
3 W Bulb Dimmable LEDDimmable LED Lamp, 3W, 120V, Bulb: Bent Dip Candle, Base: Candelabra Screw (E12), Lumens: 136, CRI:90, Color Temperature: 2700K, Rated Average Life: 20,000 Hrs. Finish: Clear. 25W Equivalent.

Overview

3 W Bulb Dimmable LEDDimmable LED Lamp, 3W, 120V, Bulb: Bent Dip Candle, Base: Candelabra Screw (E12), Lumens: 136, CRI:90, Color Temperature: 2700K, Rated Average Life: 20,000 Hrs. Finish: Clear. 25W Equivalent.
Also known as: 046677410209, 3BA11/END/CL-2700-130-DIM-8/1

Specifications

Shape: BA11 (Bent Tip)
Volts AC: 120
Lumens: 136
Wattage: 3
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Shape: BA11 (Bent Tip)
Lumens: 136
Color Rendering Index (CRI): 90
Light Technology: LED
Base: Candelabra Screw (E12)
Volts AC: 120
Wattage: 3
Color Temperature: 2700 (Warm White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)