4.5W LED Filament Lamp, 2700K, 450 Lumens, Medium Base

Item #: 1029884
Cat #: LED4.5B10/BENT/DIM/827/FIL
UPC: 046135795237
Sign In or Register to view pricing and more.
Documents & Guides
ULTRA LED B10 Bent Tip, Clear Filament Lamp, Medium Base, 4.5 Watt, 2700K, 81 CRI, 450 Lumen, Dimmable, Rated Life: 15000 Hours, Replaces 40W Incandescent, Standard Case Qty: 6 Sylvania Part # 79523

Overview

ULTRA LED B10 Bent Tip, Clear Filament Lamp, Medium Base, 4.5 Watt, 2700K, 81 CRI, 450 Lumen, Dimmable, Rated Life: 15000 Hours, Replaces 40W Incandescent, Standard Case Qty: 6 Sylvania Part # 79523
Also known as: 046135795237, LED4.5B10/BENT/DIM/827/FIL

Specifications

Color Rendering Index (CRI): 81
Base: Medium Screw (E26)
Volts AC: 120
Shape: B10 (Bent Tip)
Lumens: 450
Color Temperature: 2700 (Warm White)
Wattage: 4.500
Light Technology: LED
Dimmable: Yes
Color Rendering Index (CRI): 81
Volts AC: 120
Lumens: 450
Wattage: 4.500
Dimmable: Yes
Base: Medium Screw (E26)
Shape: B10 (Bent Tip)
Color Temperature: 2700 (Warm White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)