LED Lamp, B10, 4 Watt, 350 Lumen, 2700K, 120V

Item #: 1548850
Cat #: LED4B10CBENTDIM827FILG2BL2
UPC: 046135797613
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, B10, 4 Watt, 350 Lumen, 2700K, 80 CRI, 120 Volt, Dimmable, Clear Glass, Candelabra Base, Bent Tip. 2 per SKU, 12 per Case *Sylvania Product Code 79761* *Sylvania Part # 79761*

Overview

LED Lamp, B10, 4 Watt, 350 Lumen, 2700K, 80 CRI, 120 Volt, Dimmable, Clear Glass, Candelabra Base, Bent Tip. 2 per SKU, 12 per Case *Sylvania Product Code 79761* *Sylvania Part # 79761*
Rated up to 15,000 hours at 70% lumen maintenance, SYLVANIA ULTRA LED Clear Glass lamps offer years of service and reduce energy and maintenance costs.
Also known as: 046135797613, LED4B10CBENTDIM827FILG2BL2

Specifications

Wattage: 4
Volts AC: 120
Shape: B10 (Bent Tip)
Color Rendering Index (CRI): 80
Lumens: 350
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Wattage: 4
Shape: B10 (Bent Tip)
Lumens: 350
Light Technology: LED
Base: Candelabra Screw (E12)
Volts AC: 120
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)