Dimmable LED Lamp, B10, 3-1/2W, 120V, Candelabra Base

Item #: 494913
Cat #: 3.5B11/END/2700-E12-DIM-8/1
UPC:
Sign In or Register to view pricing and more.
Dimmable LED Lamp, 3.5W, 120V, Bulb: Blunt Tip Candle, Base: Candelabra Screw (E12), Lumens: 180, CRI: 80, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs. This lamp is ENERGY STAR® Rated. Finish: Clear. *Philips Part #43514-9 DIAMONDSPARK 2.5W DIMMABLE CLEAR BLUNT TIP LED CANDLE CANDELABRA BASE

Overview

Dimmable LED Lamp, 3.5W, 120V, Bulb: Blunt Tip Candle, Base: Candelabra Screw (E12), Lumens: 180, CRI: 80, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs. This lamp is ENERGY STAR® Rated. Finish: Clear. *Philips Part #43514-9 DIAMONDSPARK 2.5W DIMMABLE CLEAR BLUNT TIP LED CANDLE CANDELABRA BASE
Philips Candle Dimmable LED Lamps offer decorative energy saving ambience with the elegant effect of incandescent candles. Available in bent, blunt and flame tip candles, their unique design provides light in all directions, giving lighting designers a long life alternative to standard incandescent sources.
Also known as: 3.5B11/END/2700-E12-DIM-8/1

Specifications

Color: Clear
Volts AC: 120
Lumens: 180
Shape: B12 (Blunt Tip)
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Wattage: 3.500
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Color: Clear
Lumens: 180
Color Rendering Index (CRI): 80
Wattage: 3.500
Dimmable: Yes
Volts AC: 120
Shape: B12 (Blunt Tip)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: Candelabra Screw (E12)

Customer Reviews

No reviews for this product
(0)