Dimmable LED Lamp, 2.7 Watt, 120V, BA12

Item #: 923769
Cat #: 3.5B12/LED/827-22/E12/DIM-120V
UPC: 046677457235
Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 2.7 Watt, 120V, Bulb: BA12 (Blunt Tip), Base: Candelabra Screw (E12), Lumens: 180, CRI: 80, Color Temperature: 2700K, Rated Average Life: 25000 Hours, Lamp Finish: Clear *Philips Part # 457234*

Overview

Dimmable LED Lamp, 2.7 Watt, 120V, Bulb: BA12 (Blunt Tip), Base: Candelabra Screw (E12), Lumens: 180, CRI: 80, Color Temperature: 2700K, Rated Average Life: 25000 Hours, Lamp Finish: Clear *Philips Part # 457234*
Also known as: 046677457235, 3.5B12/LED/827-22/E12/DIM-120V

Specifications

Volts AC: 120
Lumens: 180
Shape: B12 (Blunt Tip)
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Wattage: 2.700
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Volts AC: 120
Shape: B12 (Blunt Tip)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: Candelabra Screw (E12)
Lumens: 180
Color Rendering Index (CRI): 80
Wattage: 2.700
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)