LED Specialty Lamp, 1W, C7, 3000K, 30 Lumen, 120V, Frosted

Item #: 1239079
Cat #: LED1C7F830BL
UPC: 046135746727
Sign In or Register to view pricing and more.
Documents & Guides
LED Specialty Lamp, 1 Watt, 3000K, 30 Lumen, 80 CRI, 120 Volt, C7 Bulb, Candelabra Base, Frosted, Standard Case Qty: 6 *Sylvania Part # 74672*

Overview

LED Specialty Lamp, 1 Watt, 3000K, 30 Lumen, 80 CRI, 120 Volt, C7 Bulb, Candelabra Base, Frosted, Standard Case Qty: 6 *Sylvania Part # 74672*
Also known as: 046135746727, LED1C7F830BL

Specifications

Wattage: 1
Color Temperature: 3000 (Warm White)
Lumens: 30
Shape: C7 (Candle)
Volts AC: 120
Color: Frosted
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Candelabra Screw (E12)
Wattage: 1
Lumens: 30
Volts AC: 120
Color Rendering Index (CRI): 80
Base: Candelabra Screw (E12)
Color Temperature: 3000 (Warm White)
Shape: C7 (Candle)
Color: Frosted
Light Technology: LED

Customer Reviews

No reviews for this product
(0)