LED Lamp, Dimmable, B10, 4W, 120V, Candelabra Base

Item #: 739091
Cat #: LED4B10C/BLUNT/DIM/827/G2/RP
UPC: 046135751677
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 4 Watt, 120 Volt, Bulb: B10 (Blunt Tip), Base: Candelabra Screw (E12), Lumens: 200, CRI: 82, Color Temperature: 2700K, Note: RP indicates special retail packaging, Standard Case Qty: 6 Sylvania Part # 75167

Overview

LED Lamp, Dimmable, 4 Watt, 120 Volt, Bulb: B10 (Blunt Tip), Base: Candelabra Screw (E12), Lumens: 200, CRI: 82, Color Temperature: 2700K, Note: RP indicates special retail packaging, Standard Case Qty: 6 Sylvania Part # 75167
Also known as: 046135751677, LED4B10C/BLUNT/DIM/827/G2/RP

Specifications

Wattage: 4
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: B10 (Blunt Tip)
Lumens: 200
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Wattage: 4
Volts AC: 120
Lumens: 200
Light Technology: LED
Base: Candelabra Screw (E12)
Color Rendering Index (CRI): 82
Shape: B10 (Blunt Tip)
Color Temperature: 2700 (Warm White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)