LED Lamp, Dimmable, B11, 4W, 120V, Candelabra Base

Item #: 534901
Cat #: LED4E12B1127K
UPC: 762148231349
Sign In or Register to view pricing and more.
Dimmable LED Lamp, 4W, 120V, Bulb: B11, Base: Candelabra Screw (E12), Lumens: 200, CRI: 82, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs. Finish: Clear. 25W Equivalent

Overview

Dimmable LED Lamp, 4W, 120V, Bulb: B11, Base: Candelabra Screw (E12), Lumens: 200, CRI: 82, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs. Finish: Clear. 25W Equivalent
Also known as: 762148231349, LED4E12B1127K

Specifications

Color: Clear
Wattage: 4
Color Rendering Index (CRI): 82
Shape: B11 (Blunt Tip)
Volts AC: 120
Lumens: 200
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Color: Clear
Color Rendering Index (CRI): 82
Volts AC: 120
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Wattage: 4
Shape: B11 (Blunt Tip)
Lumens: 200
Light Technology: LED
Base: Candelabra Screw (E12)

Customer Reviews

No reviews for this product
(0)