0.5W C7 LED Lamp, 27K, Clear

Item #: 854232
Cat #: S9156
UPC: 045923091568
Sign In or Register to view pricing and more.
Documents & Guides
0.5 Watt LED; C7; Clear; 2700K; Candelabra Base; 120 Volt; Carded

Overview

0.5 Watt LED; C7; Clear; 2700K; Candelabra Base; 120 Volt; Carded
Also known as: 045923091568, S9156

Specifications

Color: Clear
Shape: C7 (Candle)
Volts AC: 120
Lumens: 14
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Wattage: 0.500
Light Technology: LED
Dimmable: No
Base: Candelabra Screw (E12)
Color: Clear
Volts AC: 120
Color Rendering Index (CRI): 80
Wattage: 0.500
Dimmable: No
Shape: C7 (Candle)
Lumens: 14
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: Candelabra Screw (E12)

Customer Reviews

No reviews for this product
(0)