Flame Tip Decorative LED Lamps

19 Found
Philips Lighting

LED Lamp, BA11, 3.3 Watt, 300 Lumen, 2700K, 120V

Item #: 1571169
CAT #: 3.3BA11/PER/927-922/CL/G/E12/WGX-1FB-T20
UPC: 046677549541
Sign In or Register to view pricing and more.
Philips Lighting

LED Lamp, B11, 3.3 Watt, 300 Lumen, 2700K, 120V

Item #: 1545849
CAT #: 3.3B11/PER/927-922/CL/G/E12/WGX-1FB-T20
UPC: 046677549565
Sign In or Register to view pricing and more.
Philips Lighting

LED B11 Candle, Filament Lamp, Medium Base

Item #: 1947733
CAT #: 549584
UPC: 046677549589
Sign In or Register to view pricing and more.
TCP

LED Lamp, Dimmable, F11, 4W, 120V, 2700K

Item #: 850120
CAT #: LED4E12F1127K
UPC: 762148244875
Sign In or Register to view pricing and more.
Philips Lighting

LED Lamp, Dimmable, F15, 6.5W, 120V, Medium Base

Item #: 714861
CAT #: 120V-END-F15-E26-6.5W-2700K-DIM
UPC:
Sign In or Register to view pricing and more.
Philips Lighting

F15 Post Top Lamp, 5.5W, 2700K

Item #: 1871991
CAT #: 5.5F15/PER/927-922/CL/G/E26/WGX-1BC-T20
UPC: 046677547950
Sign In or Register to view pricing and more.
Philips Lighting

LED BA11 Lamp, 5.5W, 22-27K, Dimmable

Item #: 2249761
CAT #: 5.5F15/PER/927-922/CL/G/E26/WGX-1PF-T20
UPC: 046677572662
Sign In or Register to view pricing and more.
Philips Lighting

Dimmable Candle LED, 7W, 120V, Clear

Item #: 993912
CAT #: 7F15/LED/827-22/E26/DIM-120V
UPC: 046677458638
Sign In or Register to view pricing and more.
Philips Lighting

3 W Bulb LED Postlight

Item #: 440706
CAT #: 3F15/END/2700-150-DIM-ES-8/1
UPC:
Sign In or Register to view pricing and more.
Satco

4.5W Dimmable Candle LED

Item #: 929297
CAT #: S9574
UPC:
Sign In or Register to view pricing and more.
TCP

TCP LED4E26F1127K

Item #: 1015107
CAT #: LED4E26F1127K
UPC: 762148244882
Sign In or Register to view pricing and more.
TCP

LED 5W F11 DIM 2700K E12

Item #: 673581
CAT #: LED5E12F1127K
UPC: 762148244899
Sign In or Register to view pricing and more.
Satco

5.5W CA11 LED Lamp, 27K, Clear

Item #: 1292713
CAT #: S9965
UPC: 045923099656
Sign In or Register to view pricing and more.
Satco

4C15/LED/SA/E26/27K/120V

Item #: 2213689
CAT #: S23413
UPC: 04592323413
Sign In or Register to view pricing and more.
TCP

Dimmable 5W Deco Lamps

Item #: 898981
CAT #: LED5E26F1127K
UPC: 762148244905
Sign In or Register to view pricing and more.
Philips Lighting

5W Bulb LED Postlight

Item #: 484186
CAT #: 414888-4F15/END/2700-150-DM8/1
UPC:
Sign In or Register to view pricing and more.
Philips Lighting

LED Lamp, BA11, 3.3 Watt, 300 Lumen, 2700K, 120V

LED Lamp, BA11, 3.3 Watt, 300 Lumen, 2700K, 90 CRI, 120 Volt, Dimmable, Candelabra Base, 1 per SKU, 10 per Pack *Philips Product Code 549543*
Item #: 1571169
CAT #: 3.3BA11/PER/927-922/CL/G/E12/WGX-1FB-T20
UPC: 046677549541
Sign In or Register to view pricing and more.
Philips Lighting

LED Lamp, B11, 3.3 Watt, 300 Lumen, 2700K, 120V

LED Lamp, B11, 3.3 Watt, 300 Lumen, 2700K, 90 CRI, 120 Volt, Dimmable, 1 per SKU, 10 per Pack *Philips Product Code 549568*
Item #: 1545849
CAT #: 3.3B11/PER/927-922/CL/G/E12/WGX-1FB-T20
UPC: 046677549565
Sign In or Register to view pricing and more.
Philips Lighting

LED B11 Candle, Filament Lamp, Medium Base

LED B11 Candle, Filament Style. Watts: 3.3 , 120V, Lumens: 300, CRI: 90, Base: E26 (Single Contact Medium Screw), Dimmable with Warm Glow effect: 927-922 [ CCT of 2700K-2200K], Philips p/n 549584, 12NC 929002047204.
Item #: 1947733
CAT #: 549584
UPC: 046677549589
Sign In or Register to view pricing and more.
TCP

LED Lamp, Dimmable, F11, 4W, 120V, 2700K

LED Lamp, Dimmable, 4 Watt, 120 Volt, Bulb: F11 (Flambeau), Base: Candelabra Screw (E12), Lumens: 200, CRI: 82, Color Temperature: 2700K
Item #: 850120
CAT #: LED4E12F1127K
UPC: 762148244875
Sign In or Register to view pricing and more.
Philips Lighting

LED Lamp, Dimmable, F15, 6.5W, 120V, Medium Base

LED Lamp, Dimmable, 6.5 Watt, 120 Volt, Bulb: F15 (Flame Tip), Base: Medium Screw (E26), Lumens: 530, CRI: 80, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs. Finish: Clear.
Item #: 714861
CAT #: 120V-END-F15-E26-6.5W-2700K-DIM
UPC:
Sign In or Register to view pricing and more.
Philips Lighting

F15 Post Top Lamp, 5.5W, 2700K

5.5 Watt, F15 Post Top Lamp, Base: E26, Lumens: 500, Color Temperature: 2000K - 2700K, Dimmable *Philips Part # 547959*
Item #: 1871991
CAT #: 5.5F15/PER/927-922/CL/G/E26/WGX-1BC-T20
UPC: 046677547950
Sign In or Register to view pricing and more.
Philips Lighting

LED BA11 Lamp, 5.5W, 22-27K, Dimmable

LED BA11 Lamp, 5.5 Watt, 120V, 90 CRI, 500 Lumens, Color Temperature 2200K-2700K, Medium Screw (E26) Base, Clear Glass, Dimmable
Item #: 2249761
CAT #: 5.5F15/PER/927-922/CL/G/E26/WGX-1PF-T20
UPC: 046677572662
Sign In or Register to view pricing and more.
Philips Lighting

Dimmable Candle LED, 7W, 120V, Clear

Dimmable LED Lamp, 7W, 120V, Bulb: Flame Candle, Base: Medium Screw (E26), Lumens: 500, CRI: 80, Color Temperature: 2200-2700K, Rated Average Life: 25,000 Hrs. Finish: Clear
Item #: 993912
CAT #: 7F15/LED/827-22/E26/DIM-120V
UPC: 046677458638
Sign In or Register to view pricing and more.
Philips Lighting

3 W Bulb LED Postlight

Dimmable LED Lamp, 3W, 120V, Bulb: F15 (Flame Tip), Base: Medium Screw (E26), Lumens: 200, CRI: 92, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs. Finish: Clear. *Philips Part # 42043-0* 15W Equivalent.
Item #: 440706
CAT #: 3F15/END/2700-150-DIM-ES-8/1
UPC:
Sign In or Register to view pricing and more.
Satco

4.5W Dimmable Candle LED

Dimmable LED Lamp, 4.5W, 120V, Bulb: CA11 (Candle Angular), Base: Candelabra Screw (E12), Lumens: 450, CRI: 80, Color Temperature: 2700K, Rated Average Life: 15,000 Hrs. 40W Equivalent.
Item #: 929297
CAT #: S9574
UPC:
Sign In or Register to view pricing and more.
TCP

TCP LED4E26F1127K

TCP LED4E26F1127K LED 4W F11
Item #: 1015107
CAT #: LED4E26F1127K
UPC: 762148244882
Sign In or Register to view pricing and more.
TCP

LED 5W F11 DIM 2700K E12

LED Elite Decorative 5W Dimmable Candelabra Flame Tip F11 2700K
Item #: 673581
CAT #: LED5E12F1127K
UPC: 762148244899
Sign In or Register to view pricing and more.
Satco

5.5W CA11 LED Lamp, 27K, Clear

5.5 Watt CA11 LED; Flame Tip Shape; Clear; Medium Base; 2700K; 500 Lumens; 120 Volt
Item #: 1292713
CAT #: S9965
UPC: 045923099656
Sign In or Register to view pricing and more.
Satco

4C15/LED/SA/E26/27K/120V

4 Watt C15 LED; Satin Spun; Clear; Medium Base; 2700K; 300 Lumens; 120 Volt
Item #: 2213689
CAT #: S23413
UPC: 04592323413
Sign In or Register to view pricing and more.
TCP

Dimmable 5W Deco Lamps

Dimmable LED Lamp, 5W, 120V, Bulb: F11, Base: Medium Screw (E26), Lumens: 300, CRI: 60, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs. 40W Equivalent.
Item #: 898981
CAT #: LED5E26F1127K
UPC: 762148244905
Sign In or Register to view pricing and more.
Philips Lighting

5W Bulb LED Postlight

5W Bulb LED PostlightDimmable LED Lamp, 5W, 120V, Bulb: F15 (Flame Tip), Base: Medium Screw (E26), Lumens: 320, CRI: 90, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs. Finish: Frost.
Item #: 484186
CAT #: 414888-4F15/END/2700-150-DM8/1
UPC:
Sign In or Register to view pricing and more.
Page 1 of 2
19 Items found