LED Lamp, Globe, G25, 7W, 120V

Item #: 993621
Cat #: 7G25/LED/827-22/E26/DIM-120V
UPC: 046677458805
Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 7 Watt, 120V, Bulb: G25, Base: Medium Screw (E26), Lumens: 450, CRI: 80, Color Temperature: 2700K-2200K, Rated Average Life: 25,000 Hrs. Finish: Clear. *Philips Part #458802, 40 Watt Equivalent. This lamp is ENERGY STAR® Certified.

Overview

Dimmable LED Lamp, 7 Watt, 120V, Bulb: G25, Base: Medium Screw (E26), Lumens: 450, CRI: 80, Color Temperature: 2700K-2200K, Rated Average Life: 25,000 Hrs. Finish: Clear. *Philips Part #458802, 40 Watt Equivalent. This lamp is ENERGY STAR® Certified.
Create a warm, relaxing ambiance using Philips LED lamps with warm glow effect. Cutting-edge technology reduces the lamp’s color temperature to a warm glow when dimmed, taking LED lamp dimming to new levels. The A19 and G25 feature a new omnidirectional prism that creates the look and feel of a filament, with a uniform lighting effect for use in most lighting fixtures. 
Also known as: 046677458805, 7G25/LED/827-22/E26/DIM-120V

Specifications

Color: Clear
Base: Medium Screw (E26)
Wattage: 7
Volts AC: 120
Color Rendering Index (CRI): 80
Shape: G25 (Globe)
Lumens: 450
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Color: Clear
Wattage: 7
Color Rendering Index (CRI): 80
Lumens: 450
Light Technology: LED
Base: Medium Screw (E26)
Volts AC: 120
Shape: G25 (Globe)
Color Temperature: 2700 (Warm White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)