LED Lamp, Globe, G25, 4.5W, 120V

Item #: 1157899
Cat #: 4.5G25/LED/827/ND-120V-1PK
UPC: 046677465865
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Globe, G25, 4.5W, 120V, Frosted

Overview

LED Lamp, Globe, G25, 4.5W, 120V, Frosted
CorePro LEDbulbs are compatible with existing fixtures with an E27 or B22 holder and are designed for retrofit replacement of incandescent bulbs. They deliver huge energy savings and minimize maintenance cost. The CorePro LED bulb is the perfect bulb for your basic lighting needs.
Also known as: 046677465865, 4.5G25/LED/827/ND-120V-1PK

Specifications

Volts AC: 120
Color: Frosted
Shape: G25 (Globe)
Wattage: 4.500
Light Technology: LED
Volts AC: 120
Shape: G25 (Globe)
Light Technology: LED
Color: Frosted
Wattage: 4.500

Customer Reviews

No reviews for this product
(0)