LED Lamp, G25, 7.5W, 120V, 2700K, Frosted

Item #: 1036425
Cat #: LED7.5G25/827/10YV/RP2
UPC: 046135796975
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 7.5 Watt, 120 Volt, Bulb: G25 Globe, Base: Medium Screw (E26), Lumens: 650, CRI: 82, Color Temperature: 2700K, Lamp Finish: Frosted, Rated Hours: 11000, Standard Case Qty: 12

Overview

LED Lamp, 7.5 Watt, 120 Volt, Bulb: G25 Globe, Base: Medium Screw (E26), Lumens: 650, CRI: 82, Color Temperature: 2700K, Lamp Finish: Frosted, Rated Hours: 11000, Standard Case Qty: 12
Also known as: 046135796975, LED7.5G25/827/10YV/RP2

Specifications

Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 650
Shape: G25 (Globe)
Color Temperature: 2700 (Warm White)
Wattage: 7.500
Light Technology: LED
Base: Medium Screw (E26)
Volts AC: 120
Shape: G25 (Globe)
Wattage: 7.500
Color Rendering Index (CRI): 82
Lumens: 650
Color Temperature: 2700 (Warm White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)