LED Lamp, Dimmable, G25, 7W, 120V, Frosted

Item #: 538642
Cat #: LED7G25DIMF827
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 7 Watt, 120 Volt, Bulb: G25 (Globe), Base: Medium Screw (E26), Lumens: 450, CRI: 85, Color Temperature: 2700K, Lamp Finish: Frosted, Standard Case Qty: 6 Sylvania Part # 78419

Overview

LED Lamp, Dimmable, 7 Watt, 120 Volt, Bulb: G25 (Globe), Base: Medium Screw (E26), Lumens: 450, CRI: 85, Color Temperature: 2700K, Lamp Finish: Frosted, Standard Case Qty: 6 Sylvania Part # 78419
Also known as: LED7G25DIMF827

Specifications

Base: Medium Screw (E26)
Wattage: 7
Volts AC: 120
Color Rendering Index (CRI): 85
Color: Frosted
Shape: G25 (Globe)
Lumens: 450
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Color: Frosted
Lumens: 450
Light Technology: LED
Wattage: 7
Color Rendering Index (CRI): 85
Shape: G25 (Globe)
Color Temperature: 2700 (Warm White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)