LED Lamp, Dimmable, G16, 5W, 120V, Medium Base

Item #: 713584
Cat #: LED5E26G1627KF
UPC: 762148235057
Sign In or Register to view pricing and more.
LED Lamp, Dimmable, 5 Watt, 120 Volt, Bulb: G16 (Globe), Base: Medium Screw (E26), Lumens: 300, CRI: 82, Color Temperature: 2700K, Lamp Finish: Frosted

Overview

LED Lamp, Dimmable, 5 Watt, 120 Volt, Bulb: G16 (Globe), Base: Medium Screw (E26), Lumens: 300, CRI: 82, Color Temperature: 2700K, Lamp Finish: Frosted
Also known as: 762148235057, LED5E26G1627KF

Specifications

Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Wattage: 5
Volts AC: 120
Color: Frosted
Lumens: 300
Shape: G16 (Globe)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Wattage: 5
Color: Frosted
Shape: G16 (Globe)
Light Technology: LED
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 300
Color Temperature: 2700 (Warm White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)