Dimmable Filament LED Lamp 4.5W, 120V

Item #: 968955
Cat #: 7.5FA19DIM/827
UPC: 672713578918
Sign In or Register to view pricing and more.
Dimmable Filament LED Lamp, 4.5W, Bulb: A19, Base: E26, Volts: 120V, Lumens: 450, Color Temperature: 2700K, CRI: 80, Rated Lifetime - L70: 15,000 Hrs.

Overview

Dimmable Filament LED Lamp, 4.5W, Bulb: A19, Base: E26, Volts: 120V, Lumens: 450, Color Temperature: 2700K, CRI: 80, Rated Lifetime - L70: 15,000 Hrs.
Also known as: 672713578918, 7.5FA19DIM/827

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Lumens: 450
Color Temperature: 2700 (Warm White)
Wattage: 4.500
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Lumens: 450
Wattage: 4.500
Dimmable: Yes
Volts AC: 120
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)